Shop All Duplex Straight Blade Receptacles
American Imaginations
8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory
Mfr # AI-35014
Zoro # G004844577
product price: $44.69
/ea
Sold in multiples of 10 for $446.90
$446.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Voltage 120-240V
- Width 8.63
- Color Ivory
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35014
- Zoro # G004844577
- UPC # 627622350148
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 8.63 |
Height | 1.88 |
Details
Material | Aluminum |
Voltage | 120-240V |
Color | Ivory |
Standards | CSA |
Mounting Type | Wall Mount |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical receptacle in ivory color (35014). IVORY CO OR ALR DUPLEX RECEPTACLE. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER OR ALUMINUM WIRE. 15 AMP RATING. CSA. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x electrical receptacle in ivory color (35014). IVORY CO OR ALR DUPLEX RECEPTACLE. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER OR ALUMINUM WIRE. 15 AMP RATING. CSA. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- TACO Zvc-406-4 Six Zone Switching (ZVC-406-4)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- American Imaginations Straight Blade Devices