Shop All Duplex Straight Blade Receptacles
American Imaginations
8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory
Mfr # AI-35013
Zoro # G204844483
product price: $33.99
/ea
Sold in multiples of 10 for $339.90
$339.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Height 1.88
- Voltage 120-240V
- Special Features THIS PRODUCT INCLUDE(S): 1x electrical receptacle in ivory color (35013). IVORY DUPLEX RECEPTACLE. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Width 8.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35013
- Zoro # G204844483
- UPC # 627622350131
- Country of Origin Canada
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.88 |
Width | 8.63 |
Details
Mounting Type | Wall Mount |
Voltage | 120-240V |
Special Features | THIS PRODUCT INCLUDE(S): 1x electrical receptacle in ivory color (35013). IVORY DUPLEX RECEPTACLE. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Standards | CULUS |
Color | Ivory |
Material | Aluminum |
Description
THIS PRODUCT INCLUDE(S): 1x electrical receptacle in ivory color (35013). IVORY DUPLEX RECEPTACLE. 3 WIRE GROUNDING. SIDE OR BACK WIRING. FOR USE WITH COPPER WIRE. 15 AMP RATING. CULUS LISTED. This electrical receptacle belongs to the duplex series. This electrical receptacle features a unique shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This electrical receptacle is made with aluminum. CULUS certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is ivory and it comes with ivory hardware. 8.63-in. Width (left to right). 12.13-in. Depth (back to front). 1.88-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 50 (TY529MX)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- SQUARE D Miniature Circuit Breaker, HOM Series 80A, 2 Pole, 120/240V AC (HOM280)
- ALLEN BRADLEY 115-120V-AC CONTROL RELAY (700-P000A1)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35012)
- EATON WIRING DEVICES 5352W Industrial Duplex Receptacle 20A-125V White (418467)
- LEVITON Receptacle (5361-R)
- American Imaginations Straight Blade Devices