Shop All Shower Heads
American Imaginations
8.6-in. W Shower Panel_
Mfr # AI-36259
Zoro # G209544951
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Material Stainless Steel-Brass
- Length 8.6
- Width 8.6
- Weight 27.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36259
- Zoro # G209544951
- UPC # 627622362592
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.6 |
Width | 8.6 |
Depth | 8.6 |
Details
Item | Shower Panel |
Color | Chrome |
Material | Stainless Steel-Brass |
Weight | 27.69 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in chrome color. THIS SHOWER PANEL FEATURES AN ELEGANT WHITE TEMPERED GLASS OVERLAY COMBINED WITH A 304 STAINLESS STEEL FRAME AND CHROME ACCENTS, CREATING A MODERN AND SOPHISTICATED LOOK IN YOUR BATHROOM. THE 6MM TEMPERED TOUGH GLASS SURFACE MINIMIZES WATER SPOTS AND ALLOWS FOR EASY CLEANING.THE 9-INCH RAINFALL SHOWERHEAD MADE OF 304 STAINLESS STEEL OFFERS FULL-BODY COVERAGE, ELIMINATING THE NEED TO TURN AROUND WHILE SHOWERING. ITS DESIGNED TO DELIVER HIGH WATER FLOW AND PRESSURE, MAKING IT EASY TO WASH OFF SOAP AND SHAMPOO WITH MINIMAL EFFORT. THE SHOWER ARM IS HEIGHT-ADJUSTABLE TO FIT DIFFERENT USERS HEIGHTS.THE SHOWER PANEL ALSO FEATURES 6 SHOWER SIDE JETS THAT OFFER POWERFUL WATER PRESSURE TO RELIEVE SORE MUSCLES AND LEAVE YOU FEELING REFRESHED. THE ANGLE OF THE SPRAY JETS IS ADJUSTABLE, MAKING IT SUITABLE FOR EVERYONE FOR DIFFERENT HEIGHTS AND BODY PARTS, PROVIDING A TAILORED SHOWER EXPERIENCE.THE 5-SETTING SHOWER WAND PROVIDES A VARIETY OF WATER FLOW OPTIONS SUITABLE FOR BATHING YOUNG CHILDREN, WASHING PETS, AND CLEANING THE BATHROOM. THE MATCHING HANDHELD SHOWER COMES WITH A 59-INCH FLEXIBLE STAINLESS STEEL SHOWER HOSE, MAKING IT EASY TO REACH HARD-TO-REACH PLACES WITH EASE. THE BUILT-IN TUB SPOUT WITH AN AERATOR ON THE SHOWER PANEL BOTTOM IS IDEAL FOR BATHTUB USE.INSTALLATION AND USAGE ARE STRAIGHTFORWARD WITH THE SHOWER PANEL TOWER HAVING A BUILT-IN BRASS VALVE, SO THERES NO NEED TO BUY A VALVE. THE PANEL IS PRE-PLUMBED WITH KINK-FREE HOT AND COLD WATER SUPPLY LINES IN THE REAR, AND IT CAN BE EASILY INSTALLED ON FLAT WALLS. THE SHOWER DIVERTER KNOB SWITCHES SHOWER MODES, AND THE SINGLE HANDLE CONTROLS WATER TEMPERATURE AND VOLUME, MAKING IT EXTREMELY EASY TO USE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 8.6-in. Width left to right. 8.6-in. Depth back to front. 47-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- JOMAR VALVE 2" NPT PVC Sched 80 Ball Valve (T-701)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- MOEN Nebia Brushed Nickel 4 settings Handheld Showerhead 1.5 gpm (N401H0SRN)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- NEWPORT BRASS Shower Head, Satin Brass (PVD), Ceiling (215/04)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- American Imaginations Bathtub Faucets & Accessories