Shop All Shower Heads
American Imaginations
8.6-in. W Shower Panel_
Mfr # AI-36258
Zoro # G809544948
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Chrome
- Material Stainless Steel-Brass
- Length 8.5
- Width 8.6
- Weight 25.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36258
- Zoro # G809544948
- UPC # 627622362585
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.5 |
Width | 8.6 |
Depth | 8.5 |
Details
Item | Shower Panel |
Color | Black-Chrome |
Material | Stainless Steel-Brass |
Weight | 25.92 |
Handle Style | Standard |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower panel in black-chrome color. THIS SHOWER PANEL FEATURES AN ELEGANT BLACK TEMPERED GLASS OVERLAY COMBINED WITH A 304 STAINLESS STEEL FRAME AND CHROME ACCENTS, BRINGING A MODERN AND SOPHISTICATED LOOK THAT UPGRADES ANY BATHROOM. THE 6MM TEMPERED TOUGH GLASS SURFACE MINIMIZES WATER SPOTS AND ALLOWS FOR EASY CLEANING. SAFETY IS A TOP PRIORITY FOR US, AND THEY OPTIMIZE THE STRUCTURE BY ADDING AN ADDITIONAL PANEL BETWEEN THE GLASS AND FRAME, MAKING THE SHOWER PANEL MORE STABLE AND SAFE WITHOUT ANY BROKEN GLASS.THE 9-INCH RAINFALL SHOWERHEAD MADE OF 304 STAINLESS STEEL OFFERS FULL-BODY COVERAGE, ELIMINATING THE NEED TO TURN AROUND WHILE SHOWERING. HEAVY RAIN SHOWER WASHES OFF SHAMPOO AND CONDITIONER WITH MINIMAL EFFORT. THE SHOWER ARM IS HEIGHT-ADJUSTABLE, MAKING IT SUITABLE FOR EVERY MEMBER OF THE FAMILY, FROM THE SHORTEST TO THE TALLEST.THE SHOWER PANEL ALSO FEATURES 6 SHOWER SIDE JETS THAT OFFER POWERFUL WATER PRESSURE TO RELIEVE SORE MUSCLES AND LEAVE YOU FEELING REFRESHED. THE ANGLE OF THE SPRAY JETS IS ADJUSTABLE, MAKING IT SUITABLE FOR EVERYONE FOR DIFFERENT HEIGHTS AND BODY PARTS, PROVIDING A TAILORED SHOWER EXPERIENCE.THE 5-SETTING SHOWER WAND PROVIDES A VARIETY OF WATER FLOW OPTIONS SUITABLE FOR BATHING YOUNG CHILDREN, WASHING PETS, AND CLEANING THE BATHROOM. THE MATCHING HANDHELD SHOWER COMES WITH A 59-INCH FLEXIBLE STAINLESS STEEL SHOWER HOSE, MAKING IT EASY TO REACH HARD-TO-REACH PLACES WITH EASE. THE BUILT-IN TUB SPOUT WITH AN AERATOR ON THE SHOWER PANEL BOTTOM IS IDEAL FOR BATHTUB USE.INSTALLATION AND USAGE ARE STRAIGHTFORWARD WITH THE SHOWER PANEL TOWER HAVING A BUILT-IN HOT AND COLD MIXER VALVE MADE OF BRASS, SO THERES NO NEED TO BUY A VALVE. THE PANEL IS PRE-PLUMBED WITH A KINK-FREE WATER SUPPLY LINE IN THE REAR, AND IT CAN BE EASILY INSTALLED ON FLAT WALLS. THE UPPER KNOB HANDLE SWITCHES SHOWER MODES, AND THE LOWER KNOB HANDLE ADJUSTS WATER TEMPERATURE AND ONOFF, MAKING OPERATION EXTREMELY EASY. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is black-chrome and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 8.6-in. Width left to right. 8.5-in. Depth back to front. 47.2-in. Height top to bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20 (255110-75)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- AMERICAN STANDARD Plastic Cartridge Cover (M907050-0020A)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- American Imaginations Shower Heads