Shop All Shower Heads
American Imaginations
8.5-in. W Shower Panel_
Mfr # AI-36263
Zoro # G809544603
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel-Brass
- Length 7.63
- Width 8.5
- Weight 13.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36263
- Zoro # G809544603
- UPC # 627622362639
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.63 |
Width | 8.5 |
Depth | 7.63 |
Details
Item | Shower Panel |
Color | Silver |
Material | Stainless Steel-Brass |
Weight | 13.49 |
Finish | Brushed |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower panel in silver color. THIS RETRO-FIT SHOWER PANEL IS PERFECT FOR EASY AND QUICK INSTALLATION WITHOUT THE NEED FOR ANY IN-WALL PLUMBING ALTERATIONS. IT REPLACES THE EXISTING SHOWER ARM AND UTILIZES THE CURRENT HOTCOLD SHOWER VALVE, PROVIDING A SIMPLE WAY TO UPGRADE YOUR SHOWER EXPERIENCE WITHOUT EXTENSIVE RENOVATION.THIS SHOWER COLUMN TRANSFORMS YOUR ORDINARY SINGLE-OUTLET SHOWER HEAD INTO A LUXURIOUS SPA-LIKE SHOWER PANEL, FEATURING A COMBINATION OF RAIN SHOWER, MIST SPRAY JETS, AND HANDHELD SHOWER. ITS BUILT-IN DIVERTER ALLOWS EASY SWITCHING BETWEEN RAINFALL SHOWER, HAND SHOWER, AND BODY JETS MODES, WITH ALL FUNCTIONS WORKING INDEPENDENTLY TO ENSURE PROPER WATER PRESSURE. ONLY ONE SHOWER MODE CAN WORK AT A TIME.THE SHOWER PANEL IS EQUIPPED WITH BLUE LED LIGHTS THAT EMIT SUBTLE BLUE LIGHTS FROM THE RAINFALL ABOVE, CREATING A ROMANTIC AND SOOTHING SPACE FOR BATHING. IT ALSO FEATURES A TEMPERATURE DISPLAY TO AVOID SCALDING ACCIDENTS. THE LED LIGHTS AND TEMPERATURE GAUGE ARE BATTERY-POWERED.THE MULTI-FUNCTION SHOWER PANEL INCLUDES A RAINFALL SHOWER FOR A REFRESHING MORNING OR POST-WORKOUT SHOWER, A STAINLESS STEEL HANDHELD SHOWER THAT PROVIDES VARIOUS BENEFITS LIKE SHOWERING WITHOUT GETTING HAIR WET OR WASHING PETS, AND POWERFUL BODY MIST AND JETS THAT OFFER WARM AND SOOTHING WATER TO RELIEVE SORE MUSCLES AND REDUCE STRESS LEVELS. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is silver and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 8.5-in. Width left to right. 7.63-in. Depth back to front. 37.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- COLDER Coupler, Push In, Acetal, White (APC17004)
- JOMAR VALVE 1-1/4" CPVC CTS Solvent Ball Valve (S-605)
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, Socket x Socket (9829-030)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- THRIFCO PLUMBING Handheld Personal Shower Kit (4400165)
- SPEAKMAN Neo VS-3010-BN-E175 Low Flow Hand Shower Head (VS-3010-BN-E175)
- DO IT BEST Bnp 5 Set Showerhead (722811BNP)
- American Imaginations Shower Heads