American Imaginations

8.33 lb. Silver PVC Cement


product price: $353.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
  • Weight 8.33 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Silver
Weight 8.33 lbs

Description

THIS PRODUCT INCLUDES: 1x pvc cement in silver color. THE 3.78-LITER PVC CEMENT IS A SUBSTANTIAL QUANTITY, PERFECT FOR LARGER PLUMBING PROJECTS WHERE A SIGNIFICANT AMOUNT OF ADHESIVE IS REQUIRED. ITS SIZE ENSURES YOU WONT RUN OUT OF ADHESIVE MIDWAY THROUGH YOUR TASK. THIS CEMENT IS DESIGNED FOR BONDING PVC PIPES AND FITTINGS SECURELY. WHETHER YOURE A PROFESSIONAL PLUMBER OR TACKLING A DIY PROJECT, THE 3.78-LITER CAPACITY OFFERS CONVENIENCE AND EFFICIENCY. MAKE SURE TO FOLLOW THE MANUFACTURERS INSTRUCTIONS TO ACHIEVE RELIABLE AND LEAK-FREE CONNECTIONS IN YOUR PVC INSTALLATIONS. This pvc cement features a unique shape with a modern style. The primary color of this product is silver and it comes with silver hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.