Shop All Kitchen Faucets
American Imaginations
8.25-in. W Kitchen Sink Faucet_AI-34887
Mfr # AI-34887
Zoro # G401974631
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Mounting Type Above Counter
- Overall Length 7.8125
- Material Stainless Steel
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-34887
- Zoro # G401974631
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Overall Length | 7.8125 |
Width | 8.25 |
Depth | 7.8125 |
Overall Width | 8.25 |
Height | 15.75 |
Overall Height | 15.75 |
Spout Height | 7.8125 |
Details
Finish | Stainless Steel |
Mounting Type | Above Counter |
Material | Stainless Steel |
Standards | CSA |
Weight | 5 |
Color | Black |
Spout Reach | 7.8125 |
Description
180-360 SWIVEL FOR FAUCET GOOSENECK FOR OPTIMAL RANGE MOTION. PULL OUT DUAL SPRAY STYLE FAUCET. FLEXIBLE WATER SUPPLY HOSE WITH 9-16 INCHES NUT FOR INSTALLATION. BLACK NYLON COVER AND PVC INNER HOSE. SOLID STAINLESS STEEL -304 STAINLESS STEEL WITH BRUSHED FINISH. KEROX CERAMIC DISC CARTRIDGE. NEOPERL AERATOR. STONE HOLE SIZE 1.375INCHES. 2. 5 GPM OR 9.6 LITER PER MIN. This kitchen sink faucet features a round shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is black and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 8.25-in. Width (left to right). 7.8125-in. Depth (back to front). 15.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink faucet in black color (34887).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYU2)
- ALLPOINTS Deodorizer, Toilet , W/Clip (1411125)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (189028B.1)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013MB)
- WHITEHAUS Lead-Free SS, Sgl Hole, Sgl Lvr Kitchen Faucet W/ Pull-Out Spray Head, Br (WHS1394-PSK-B)
- DELTA Single Handle Pull-Out Kitchen Faucet (4159-DST)
- T&S BRASS Reel, Hose , W/50'Hose & Spry Vlv (5HR-242-01)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- American Imaginations Kitchen Faucets