Shop All Light Fixture Parts
American Imaginations
8.25 in. Cool White Round FC8T9 Circline 22W
Mfr # AI-36969
Zoro # G510796100
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 8.25 in
- For Use With Residential/Non-Residential
- Lens Shape Round
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36969
- Zoro # G510796100
- UPC # 627622369690
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 8.25 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Round |
Material | Glass |
Color | Cool White |
Mounting | Ceiling Mount |
Weight | 0.5 lbs |
Includes | FC8T9 Circline |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x fc8t9 circline in cool white color. THE FC8T9 CIRCLINE BULB IS DESIGNED WITH A 4-PIN CONFIGURATION AND EMITS A COOL WHITE LIGHT. THIS TYPE OF BULB IS COMMONLY USED FOR VARIOUS LIGHTING NEEDS WHERE A CLEAN AND REFRESHING ILLUMINATION IS DESIRED. ITS 4-PIN DESIGN ENSURES A SECURE CONNECTION AND RELIABLE PERFORMANCE IN COMPATIBLE FIXTURES. THE FC8T9 CIRCLINES COOL WHITE LIGHT MAKES IT SUITABLE FOR SETTINGS SUCH AS KITCHENS, BATHROOMS, AND COMMERCIAL SPACES. This fc8t9 circline features a round shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This fc8t9 circline is made with glass. The primary color of this product is cool white and it comes with white hardware. 8.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP KULKA 5422PL79 2PK (2PAK:WX-ETYC-5)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- FENIX 800 Lumen Rechargeable EDC Flashlight (PD25R)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ILC Replacement For LIGHT BULB LAMP, B228PUNVCOG1C (B228PUNV-COG1C)
- FRIEDLAND RLR SHADE VNS IVY 55X72"" (VE5I)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- MIDWEST FASTENER #3 x 3/32" Brass Ball Chain Connectors 50PK (64626)
- PROSKIT Table Clamp for 900,061 Lamp (900-061-CLAMP)
- American Imaginations Light Fixture Parts