Shop All Toilet Paper Dispensers & Holders
American Imaginations
8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White
Mfr # AI-34940
Zoro # G604844717
product price: $32.69
/ea
Sold in multiples of 10 for $326.90
$326.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34940
- Zoro # G604844717
- UPC # 627622349401
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2.5 in |
Dispenser Depth | 3.31 in |
Dispenser Width | 10.187 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Finish | Plastic |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder roller in white color (34940). LARGE END TOILET TISSUE ROLLER. WHITE PLASTIC. SPRING ACTION. FITS MOST PAPER HOLDERS. This toilet paper roll holder roller features a round shape with a modern style. This toilet paper roll holder roller is made with plastic. The primary color of this product is white and it comes with white hardware. 8-in. Width (left to right). 2.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- BRASSO Metal Surface Polish, 8 oz Bottle, PK8 (26600-89334)
- MALISH Wood Handle, Natural, Wood (50348)
- AMERICAN IMAGINATIONS 8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White (AI-34939)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- American Imaginations Toilet Paper Dispensers & Holders