Shop All Toilet Paper Dispensers & Holders
American Imaginations
8-in. x 2.5-in. Toilet Paper Roll Holder Roller Plastic White
Mfr # AI-34939
Zoro # G704844150
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Finish Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34939
- Zoro # G704844150
- UPC # 627622349395
- Country of Origin Canada
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2.5 in |
Dispenser Height | 1.97 in |
Dispenser Width | 6.91 in |
Dispenser Depth | 2.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Finish | Plastic |
Description
THIS PRODUCT INCLUDE(S): 1x toilet paper roll holder roller in white color (34939). TWO STEP TOILET TISSUE ROLLER. WHITE PLASTIC. SPRING ACTION. FITS MOST PAPER HOLDERS. This toilet paper roll holder roller features a round shape with a modern style. This toilet paper roll holder roller is made with plastic. The primary color of this product is white and it comes with white hardware. 8-in. Width (left to right). 2.5-in. Depth (back to front). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 089950 NosGUARD SG Mildew Odor Control Bags - Slow Release, Twin Pack (089950)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 1 gal., PK4 (PC-49-1)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- CARLISLE FOODSERVICE 18 in L Cut-End Mop, Cut-End, PK12 (369824B00)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09605), White, 11.0" x 7.63" x 6.0" (Qty 1) (09605)
- EMPRESS Dispenser for 9 in. Jumbo Tissue Twin Black (EMP4000)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- American Imaginations Toilet Paper Dispensers & Holders