Shop All Metallic Conduit
American Imaginations
8 in. x 2.5 in. Mast-Steel
Mfr # AI-36538
Zoro # G310565272
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Nominal Length 8 in
- Conduit Material Stainless Steel
- Flexible Conduit Color Silver
- Includes Mast-Steel
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36538
- Zoro # G310565272
- UPC # 627622365388
- Country of Origin Canada
- Category Metallic Conduit
Dimensions
Conduit Nominal Length | 8 in |
Width | 0.5 in |
Details
Conduit Material | Stainless Steel |
Flexible Conduit Color | Silver |
Includes | Mast-Steel |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Weight | 0.1 lbs |
Finish | Brushed |
Install Type | Fitting |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x mast-steel in grey color. THE MAST, MADE OF STEEL, MEASURES 8 FEET IN LENGTH AND HAS A DIAMETER OF 2.5 INCHES. ITS COLOR IS GREY, ADDING TO ITS STURDY APPEARANCE. This mast-steel features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This mast-steel is made with stainless steel. The primary color of this product is grey and it comes with grey hardware. 2.5-in. Width left to right. 8-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Contactor 3-Pole 40 Amp 24 Coil Voltage (C340A)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L63mm-brass (XS630B4MAL10)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Orange (CR15IG)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ABB LIQUATITE FLEXIBLE 3/8IN 100FT STEEL CONDUIT (CSA038-30)
- American Imaginations Metallic Conduit