Shop All Bathtub and Shower Faucet Combo
American Imaginations
8-in. W Shower Kit_
Mfr # AI-36203
Zoro # G709544932
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 8
- Length 8
- Weight 4.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36203
- Zoro # G709544932
- UPC # 627622362035
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 8 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 4.47 |
Application | Residential/Non-Residential |
Finish | Matte Black |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS SHOWER HEAD COMBO FEATURES TWO SQUARE HEADS MADE ENTIRELY OF METAL IN A STYLISH MATTE BLACK FINISH. THE LARGER 8 RAINFALL SHOWER HEAD IS COMPLEMENTED BY A HANDHELD SHOWER, BOTH OF WHICH CAN BE ADJUSTED USING THE INCLUDED EXTENSION ARM. THE SMOOTH 3-WAY DIVERTER ALLOWS YOU TO EASILY SWITCH BETWEEN THE TWO SHOWER HEADS, WHILE THE 59 STAINLESS STEEL HOSE PROVIDES AMPLE REACH FOR MAXIMUM CONVENIENCE. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. The primary color of this product is black and it comes with black hardware. 8-in. Width left to right. 8-in. Depth back to front. 5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA SAVESHOWER Dlx Ultra 2.0 Savershowr (USD2C)
- TOTO Remote Control Assembly Ms950Cg (THU9018)
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- ZORO SELECT Dust Plug, 1-1/2 In (3LX19)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w/ Tub Spt Diverter, Vibrant Brushed Nickel (TS35917-4G-BN)
- American Imaginations Bathtub and Shower Faucet Combo