Shop All Bathtub and Shower Faucet Combo
American Imaginations
8-in. W Shower Kit_
Mfr # AI-36147
Zoro # G309544950
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Brushed Nickel
- Width 8
- Length 8
- Weight 8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36147
- Zoro # G309544950
- UPC # 627622361472
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 8 |
Details
Material | Stainless Steel |
Color | Brushed Nickel |
Weight | 8.2 |
Application | Residential/Non-Residential |
Finish | Brushed Nickel |
Description
THIS PRODUCT INCLUDES: 1x shower kit in brushed nickel color. THE BRUSHED NICKEL MATERIAL IS PERFECT FOR ADDING ELEGANCE TO ANY BATHROOM DECOR, AND THE COMBINATION OF STAINLESS STEEL AND BRASS ENSURES DURABILITY AND RESISTANCE TO CORROSION. THE AIR ENERGY TECHNOLOGY ALLOWS FOR A CONSISTENT AND POWERFUL RAIN SHOWER, EVEN WHEN WATER PRESSURE IS LOW. THIS SET IS PERFECT FOR NEW HOUSE BATHROOM RENOVATIONS, AND CAN EVEN BE GIVEN AS A GIFT TO FRIENDS AND FAMILY. IT INCLUDES AN 8 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A PRESSURE BALANCE SHOWER VALVE. THE PRESSURE BALANCE CARTRIDGE, MADE OF BRASS VALVE BODY, ALLOWS FOR ADJUSTMENT OF THE FLOW OF HOT AND COLD WATER THROUGH SETTINGS ON THE LEFT AND RIGHT SIDES. THIS PRODUCT IS DESIGNED FOR USE WITH STANDARD 12 U.S. PLUMBING CONNECTIONS AND IS CUPC CERTIFIED, ENSURING COMPLIANCE WITH ASME A112.18.1-2018CSA B125.1-18 STANDARDS. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 8-in. Width left to right. 8-in. Depth back to front. 2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum, Tube Length: 3 ft (4NRY5)
- SOUTHLAND 1/4 In. Ground Joint Malleable Black Iron Union (521-701HN)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- American Imaginations Bathtub and Shower Faucet Combo