Shop All Bathtub and Shower Faucet Combo
American Imaginations
8-in. W Shower Kit_
Mfr # AI-36142
Zoro # G409544850
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Width 8
- Length 8
- Weight 8.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36142
- Zoro # G409544850
- UPC # 627622361427
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 8 |
Details
Material | Stainless Steel |
Color | Black |
Weight | 8.15 |
Application | Residential/Non-Residential |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower kit in black color. THIS SHOWER FAUCET SET INCLUDES A SHOWER VALVE AND FEATURES AN 8-INCH RAIN SHOWER HEAD SYSTEM WITH A HANDHELD SPRAY, ALL IN A STYLISH MATTE BLACK FINISH. ADDITIONALLY, IT MAINTAINS WATER PRESSURE BALANCE FOR A COMFORTABLE SHOWERING EXPERIENCE.THIS BATHROOM ACCESSORY BOASTS AN ELEGANT MATTE BLACK FINISH THAT ENHANCES ANY DECOR, THANKS TO ITS ALL-METAL CONSTRUCTION USING A COMBINATION OF STAINLESS STEEL AND BRASS. IT IS HIGHLY RESISTANT TO CORROSION AND BUILT TO LAST. WITH AIR ENERGY TECHNOLOGY, IT PROVIDES A POWERFUL AND CONSISTENT RAIN SHOWER EXPERIENCE, EVEN WITH LOW WATER PRESSURE. IT MAKES A PERFECT GIFT FOR FRIENDS AND FAMILY UNDERGOING NEW HOUSE BATHROOM RENOVATION.THE PACKAGE INCLUDES AN 8 STAINLESS STEEL SHOWER HEAD, A HANDHELD SHOWER HEAD, A 59 SHOWER HOSE, A SHOWER HOLDER, A SHOWER ARM, AND A PRESSURE BALANCE SHOWER VALVE. THE BRASS VALVE BODY OF THE PRESSURE BALANCE CARTRIDGE ALLOWS YOU TO ADJUST THE FLOW OF HOT AND COLD WATER USING THE LEFT AND RIGHT SETTINGS. IT IS COMPATIBLE WITH STANDARD 12 U.S. PLUMBING CONNECTIONS AND IS CERTIFIED BY CUPC, COMPLYING WITH THE ASME A112.18.1-2018CSA B125.1-18 STANDARDS. This shower kit features a square shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower kit is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is black and it comes with black hardware. 8-in. Width left to right. 8-in. Depth back to front. 2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- ZURN Pex Crimp Tool, 3/8", 1/2", 5/8", 3/4" Size (QCRTMH)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320A190)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 12.01-in. W Shower Kit_ (AI-36213)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- American Imaginations Bathtub Faucets & Accessories