Shop All Cabinet Handles & Pulls
American Imaginations
8-in. W Cabinet Handle_
Mfr # AI-36446
Zoro # G709544840
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Color Gold
- Material Stainless Steel
- Length 0.5
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36446
- Zoro # G709544840
- UPC # 627622364466
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 0.5 |
Width | 8 |
Details
Finish | Brushed |
Color | Gold |
Material | Stainless Steel |
Item | Cabinet Handle |
Description
THIS PRODUCT INCLUDES: 1x cabinet handle in gold color. THESE STAINLESS STEEL KITCHEN CABINET HANDLES ARE DESIGNED WITH SPECIFIC MEASUREMENTS, INCLUDING HOLE CENTERS MEASURING 192MM 7-12 INCHES, AN OVERALL LENGTH OF 204MM 8 INCHES, A WIDTH OF 12MM 12 INCH, A THICKNESS OF 12MM 12 INCH, AND A HEIGHT OF 35MM 1.4 INCHES. MADE FROM DURABLE STAINLESS STEEL, THESE HANDLES FEATURE AN ELEGANT GOLDBRASS FINISH, MAKING THEM IDEAL FOR CABINETS, DRAWERS, DOORS, CUPBOARDS, WARDROBES, AND CLOSETS. THE HOLLOW CONSTRUCTION OF THESE T-BAR CABINET HANDLES ENSURES A LIGHTWEIGHT DESIGN. EACH HANDLE IS ACCOMPANIED BY 25MM 1 INCH SCREWS, SUITABLE FOR BOARDS WITH A THICKNESS RANGING FROM 14MM 0.55 INCHES TO 19MM 0.75 INCHES. This cabinet handle features a rectangle shape with a modern style. This product is made for cabinet installation. DIY installation instructions are included in the box. This cabinet handle is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. 8-in. Width left to right. 0.5-in. Depth back to front. 1.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- CALLAN Callan KA6000 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Oil Rubbed Bronze (KA6000)
- SPEC Compression Spring Music Wire, PK5, C01250181000M (C01250181000M)
- AMERICAN IMAGINATIONS 5.04-in. W Cabinet Handle_ (AI-36406)
- AMERICAN IMAGINATIONS 5.4-in. W Cabinet Handle_ (AI-36498)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36364)
- AMERICAN IMAGINATIONS 5.2-in. W Cabinet Handle_ (AI-36478)
- AMERICAN IMAGINATIONS 5.5-in. W Cabinet Handle_ (AI-36340)
- AMERICAN IMAGINATIONS 6-in. W Cabinet Handle_ (AI-36496)
- LAUREY 96mm Kensington Pull, Oil Rubbed Bronze (86466)
- American Imaginations Cabinet Handles & Pulls