Shop All Bathtub and Shower Faucet Combo
American Imaginations
8-in. W Bathtub Shower Faucet_
Mfr # AI-36223
Zoro # G409544607
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Gold
- Width 8
- Length 3.4
- Weight 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36223
- Zoro # G409544607
- UPC # 627622362233
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 3.4 |
Details
Material | Brass |
Color | Brushed Gold |
Weight | 9.06 |
Application | Residential/Non-Residential |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x bathtub shower faucet in brushed gold color. THIS IS A SOLID BRASS BRUSHED GOLD FLOOR FREESTANDING TUB FILL FAUCET, MEASURING 45.5 IN OVERALL HEIGHT, WITH A SPOUT HEIGHT OF 42 AND A SPOUT REACH OF 8. IT COMES WITH HOT AND COLD WATER SUPPLY LINES FEATURING A 38 CONNECTOR, MAKING INSTALLATION A BREEZE. THE FAUCET BOASTS EASY OPERATION AND DURABILITY, THANKS TO THE USE OF SEDAL CERAMIC DISC CARTRIDGE. ITS SINGLE HANDLE DESIGN ALLOWS FOR EASY CONTROL OF THE MIX OF HOT AND COLD WATER, WHILE ITS EASY OPERATION MAKES IT A GREAT ADDITION TO ANY BATHROOM STYLE. WITH THIS PRODUCT, YOU CAN ENJOY BOTH STYLE AND FUNCTIONALITY IN YOUR BATHROOM. This bathtub shower faucet features a round shape with a modern style. This product is made for floor mount installation. DIY installation instructions are included in the box. This bathtub shower faucet is designed for a 1 hole faucet and the faucet drilling location is on the floor mount. This bathtub shower faucet is made with brass. The primary color of this product is brushed gold and it comes with brushed gold hardware. 8-in. Width left to right. 3.4-in. Depth back to front. 45.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063CSA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (6RDA0)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- AMERICAN IMAGINATIONS 13.5-in. W Shower Kit_ (AI-36165)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- KOHLER Rite-Temp Bath And Shower Trim Kit 2.5 GPM in Vibrant Brushed Nickel (T35918-4Y-BN)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- American Imaginations Bathtub Faucets & Accessories