Shop All Shower & Bathtub Parts
American Imaginations
8 in. Stainless Steel Shower Arm In Chrome Stainless Steel
Mfr # AI-37780
Zoro # G910505647
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Includes Shower Arm
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37780
- Zoro # G910505647
- UPC # 627622377800
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Length | 8 in |
Width (In.) | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Includes | Shower Arm |
Material | Stainless Steel |
Color | Chrome |
Description
THIS PRODUCT INCLUDES: 1x shower arm in chrome color. THE SHOWER ARM IS 8 INCHES IN LENGTH AND FEATURES A POLISHED CHROME FINISH. CRAFTED FROM DURABLE METAL, IT ENSURES LONG-LASTING PERFORMANCE IN YOUR BATHROOM SETUP. ITS 8-INCH LENGTH PROVIDES AMPLE SPACE FOR YOUR SHOWERHEAD, ALLOWING FOR VERSATILE POSITIONING AND CUSTOMIZATION. THE CHROME COATING NOT ONLY ADDS A SLEEK AND MODERN TOUCH TO YOUR BATHROOM BUT ALSO OFFERS RESISTANCE TO CORROSION, ENSURING ITS APPEARANCE REMAINS PRISTINE. THIS METAL SHOWER ARM IS A PRACTICAL AND STYLISH ADDITION TO ENHANCE YOUR SHOWER EXPERIENCE . This shower arm features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- KOHLER Assy, Adjustment Collar (75740)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- SLOAN Royal 111 Royal 111 (3010000)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- WESTBRASS Shower Pan 36 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG3636WHB-62)
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- SPEAKMAN Vacuum Breaker, Metal, In-Line Type (VS-117)
- American Imaginations Shower & Bathtub Parts