Shop All Wall Hydrants
American Imaginations
8 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37871
Zoro # G910507368
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Color Chrome-Blue
- Overall Width 8 in
- For Use With Residential/Non-Residential
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37871
- Zoro # G910507368
- UPC # 627622378715
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 8 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - AN 8-INCH ANTI-FREEZE WALL HYDRANT WITH A PEX CROSS-LINKED POLYETHYLENE CONNECTION.- THIS HYDRANT IS EQUIPPED WITH AN ANTI-SIPHON FEATURE FOR ADDED PROTECTION AGAINST BACKFLOW.- IT INCLUDES A 0.75-INCH HOSE END AND IS CSA CERTIFIED, ENSURING SAFETY AND COMPLIANCE WITH STANDARDS. This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chateau Handle Kit (96797)
- MIDLAND METAL 38 FIP 316L SS BULKHEAD (28303SS)
- THRIFCO PLUMBING 1/4 Stainless Steel Coupling, Packaged (9018018)
- PARKER 1/4" Compression Brass Through Type Coupler 5PK (393P-4-4)
- WOODFORD MANUFACTURING Frstpf Enclosed Dual Wall Hydrant, 12 In. (B22CP-12)
- PRIER Mansfield Style Service Parts Kit for Model No. 378/578 Series Wall Hydrants (630-7755)
- WOODFORD MANUFACTURING Stem Lock SL-65 (SL-65)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-14LF)
- WOODFORD MFG 3/4 in. FSWT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32C-12)
- PRIER PRODUCTS REP HYDRNT STEM 500S 8 in. (M-123-0093)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5600 Wall Hydrants (5609-PART03)
- American Imaginations Valves