Shop All Wall Hydrants
American Imaginations
8 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37866
Zoro # G310507388
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Handle Type Standard
- Includes Wall Hydrant
- For Use With Residential/Non-Residential
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37866
- Zoro # G310507388
- UPC # 627622378661
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Overall Width | 8 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel |
Handle Type | Standard |
Includes | Wall Hydrant |
For Use With | Residential/Non-Residential |
Color | Chrome-Blue |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING.0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 2 ft. Red PEX Pipe (APPR234)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693667)
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- AQUOR WATER SYSTEMS Hose Connector, Acetal Resin, Gray (CN-S1-G)
- WOODFORD MANUFACTURING Frost Proof Roof Hydrant (RHY2-1-MS)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-G)
- WOODFORD MANUFACTURING Stem Lock SL-65 (SL-65)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- WATTS Enclosed Wall Hydrant, 4 In. (HY-330)
- American Imaginations Valves