Shop All Wall Hydrants
American Imaginations
8 in. Cylindrical Chrome-Blue Wall Hydrant in Stainless Steel
Mfr # AI-37858
Zoro # G110507403
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Handle Type Standard
- Color Chrome-Blue
- For Use With Residential/Non-Residential
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37858
- Zoro # G110507403
- UPC # 627622378586
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 8 in |
Details
Body Material | Stainless Steel |
Handle Type | Standard |
Color | Chrome-Blue |
For Use With | Residential/Non-Residential |
Includes | Wall Hydrant |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in chrome-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING. O.75 INCHESHOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome-blue and it comes with chrome hardware. 8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- GRUVLOK End Cap, Ductile Iron, 3 in, Grooved (0390132009)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100318)
- WATTS Frostproof Wall Hydrant, 8 In. (HY 420 8)
- ARROWHEAD BRASS 45608BCLD Frost Free Hydrant 8 In (5972849)
- WATTS Hydrant Key, HY1 Wall Hydrants (HY-1)
- WATTS Wall Hydrant, 3 In (HY 430)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- AQUOR WATER SYSTEMS Hose Connector with Ball Valve (CN-F)
- WOODFORD MFG 3/4 in. FPT x 6 in. Freezeless Anti-Siphon Wall Hyd (65P-6)
- American Imaginations Wall Hydrants