Shop All Wall Hydrants
American Imaginations
8 in. Cylindrical Brass-Blue Wall Hydrant in Brass
Mfr # AI-37862
Zoro # G510507386
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Wall Hydrant
- Length 0.5 in
- Color Blue
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37862
- Zoro # G510507386
- UPC # 627622378623
- Country of Origin Canada
- Category Wall Hydrants
Dimensions
Length | 0.5 in |
Overall Width | 8 in |
Details
Body Material | Brass |
Includes | Wall Hydrant |
Color | Blue |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x wall hydrant in brass-blue color. - A WALL HYDRANT WITH AN ANTI-FREEZE DESIGN, EQUIPPED TO PREVENT FREEZING IN COLD CLIMATES.- THIS HYDRANT FEATURES A C-MIP COMPRESSION-MALE IRON PIPE CONNECTION FOR INSTALLATION CONVENIENCE.- IT OFFERS RELIABLE OUTDOOR WATER ACCESS WHILE SAFEGUARDING AGAINST WINTER FREEZING., STYLE WITH REPLACEABLE CARTRIDGE, 0.75 INCHES HOSE END, CSA This wall hydrant features a cylindrical shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This wall hydrant is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUEBRO 22-3/8" W x 42" L x Rigid High Impact, Stain Resistant PVC (82236)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- CRANE / SAUNDERS Diaphragm 1.00" Black Epdm Fda Peroxide Cured Threaded Connection (1.000-ER)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (32H956)
- ZURN Z1349 Narrow Wall Hydrant (Z1349)
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 12 In. (B65P-12)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- SIMMONS MFG CO 880 TEE HYDRANT 3/4IN BRONZE MIPXLNSXINS (NLRBHT3/4)
- WATTS Frostproof Enclosed Wall Hydrant, 12 In. (HY-725-12)
- WOODFORD Freezless 12"Wall Hydrnt (14CP-12-MH)
- American Imaginations Wall Hydrants