Shop All Split Bolt Connectors
American Imaginations
8 in. Copper Brushed Split Bolt Connector
Mfr # AI-37286
Zoro # G510535532
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Width 8 in
- Overall Length 0.5 in
- For Use With Residential/Non-Residential
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37286
- Zoro # G510535532
- UPC # 627622372867
- Country of Origin Canada
- Category Split Bolt Connectors
Dimensions
Width | 8 in |
Overall Length | 0.5 in |
Details
Material | Copper |
For Use With | Residential/Non-Residential |
Finish | Brushed |
Shape | Unique |
Install Type | Clamp |
Includes | Split Bolt Connector |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x split bolt connector in copper color. THE COPPER SPLIT BOLT CONNECTOR IS DESIGNED FOR USE WITH WIRE OF SIZE 8 AWG AT ITS MAXIMUM CAPACITY. THIS TYPE OF CONNECTOR IS SPECIFICALLY INTENDED TO JOIN OR TERMINATE WIRES IN ELECTRICAL APPLICATIONS. THE MENTIONED SIZE, 8 AWG, INDICATES THAT THE CONNECTOR IS SUITABLE FOR WIRES WITH AN AMERICAN WIRE GAUGE VALUE OF 8, DENOTING A THICKER WIRE CAPABLE OF CARRYING SUBSTANTIAL ELECTRICAL CURRENT. THE CONNECTORS PRIMARY FUNCTION IS TO PROVIDE A SECURE AND CONDUCTIVE CONNECTION BETWEEN TWO 8 AWG WIRES, ENSURING EFFICIENT AND RELIABLE CURRENT TRANSMISSION. ITS ESSENTIAL TO ADHERE TO THESE SPECIFICATIONS TO MAINTAIN THE INTEGRITY AND SAFETY OF ELECTRICAL CONNECTIONS. This split bolt connector features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This split bolt connector is made with copper. The primary color of this product is copper and it comes with copper hardware. 8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS w/AVR, Backup Time 20Min, 8 Outlets, 550VA, Black (TRPAVR550U)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FLNR6.25)
- G B ELECTRICAL Aluminum Split Bolt Connector (GAK-2/0)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C26)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- American Imaginations Lugs & Split Bolts