Shop All Shower & Bathtub Parts
American Imaginations
8 in. Brass Shower Arm and Flange Kit
Mfr # AI-37782
Zoro # G710505649
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Wall Mount
- Finish Polished
- Color Chrome
- Includes Shower Arm and Flange Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37782
- Zoro # G710505649
- UPC # 627622377824
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.5 in |
Length | 8 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Wall Mount |
Finish | Polished |
Color | Chrome |
Includes | Shower Arm and Flange Kit |
Material | Brass |
Description
THIS PRODUCT INCLUDES: 1x shower arm and flange kit in chrome color. THE SHOWER ARM AND FLANGE KIT IS 8 INCHES IN LENGTH AND COMES IN A CHROME COLOR. IT IS MADE OF A COMBINATION OF BRASS AND PLASTIC MATERIALS. THE ARM ITSELF IS CONSTRUCTED FROM CHROMED BRASS, WHICH PROVIDES DURABILITY AND A SLEEK APPEARANCE. THE ACCOMPANYING FLANGE IS MADE OF PLASTIC AND IS SECURED IN PLACE WITH A SET-SCREW FOR EASY INSTALLATION. THIS KIT IS A PRACTICAL AND STYLISH ADDITION TO YOUR BATHROOM FIXTURES. This shower arm and flange kit features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower arm and flange kit is made with brass. The primary color of this product is chrome and it comes with chrome hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Npt (RDCS25T)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 0.25 in. Unique Air Volume Control in Modern Style (AI-38637)
- KOHLER Adapter, Qc Asm (1323642)
- NUSTEEL NuSteel CHC10H Chic Stainless Steel Amenity Tray (CHC10H)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- American Imaginations Shower & Bathtub Parts