Shop All Toilet Repair Parts
American Imaginations
8 in. Brass Brushed Floater Stem Rod
Mfr # AI-38580
Zoro # G310504974
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed
- For Use With Residential/Non-Residential
- Includes Floater Stem Rod
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38580
- Zoro # G310504974
- UPC # 627622385805
- Country of Origin Canada
- Category Toilet Repair Parts
Dimensions
Length | 8 in |
Width | 0.5 in |
Details
Material | Brass |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Includes | Floater Stem Rod |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x floater stem rod in brass color. A FLOATER STEM ROD, CRAFTED FROM BRASS, IS A ROBUST AND CORROSION-RESISTANT COMPONENT COMMONLY USED IN PLUMBING SYSTEMS. MEASURING 8 INCHES IN SIZE, THIS ROD PLAYS A PIVOTAL ROLE IN REGULATING THE WATER LEVEL IN TANKS, PARTICULARLY WHEN PAIRED WITH A FLOATER BALL. BRASS CONSTRUCTION ENSURES DURABILITY AND LONGEVITY, MAKING IT IDEAL FOR WATER-RELATED APPLICATIONS. THE FLOATER STEM ROD WORKS IN CONJUNCTION WITH THE FLOATER BALL TO CONTROL THE WATER INTAKE AND MAINTAIN THE DESIRED WATER LEVEL IN TOILET TANKS AND OTHER WATER STORAGE SYSTEMS. ITS RELIABILITY AND COMPATIBILITY MAKE IT AN ESSENTIAL COMPONENT FOR PROPER WATER MANAGEMENT IN VARIOUS PLUMBING FIXTURES. This floater stem rod features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This floater stem rod is made with brass. The primary color of this product is brass and it comes with brass hardware. 8-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (806-007)
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- KOHLER Kallos Undermount Bathroom Sink (2361-TG7)
- AMERICAN IMAGINATIONS Unique White Toilet Screw Bolt Caps Plastic (AI-38588)
- AMERICAN IMAGINATIONS Round Black Wax Seal with Flange Wax (AI-38566)
- AMERICAN IMAGINATIONS Round Beige Toilet Flange Extension Kit Plastic (AI-38570)
- AMERICAN IMAGINATIONS Black Rubber-Plastic Round Snap-In Disk Flapper (AI-38414)
- AMERICAN IMAGINATIONS White Plastic Toilet Shims (AI-38670)
- OATEY Wax Ring Toilet Johni-Ring (90210)
- KEENEY MFG Flush Valve Seal (K836-96)
- American Imaginations Toilet Repair Parts