Shop All Light Fixture Parts
American Imaginations
7W Oval White Night Light Replacement Bulb
Mfr # AI-37721
Zoro # G510640403
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Color White
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37721
- Zoro # G510640403
- UPC # 627622377213
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Color | White |
Material | Glass |
Mounting | Bulb Socket |
Weight | 0.5 lbs |
Lens Shape | Oval |
Voltage | 130V |
Includes | Night Light Replacement Bulb |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x night light replacement bulb in white color. THIS REPLACEMENT BULB FOR NIGHT LIGHTS BOASTS A HIGHER WATTAGE OF 7W WHILE OPERATING AT A STANDARD VOLTAGE OF 130V. IT EMITS A CLEAN, WHITE LIGHT, WHICH IS PERFECT FOR PROVIDING VISIBILITY DURING THE NIGHTTIME HOURS. THE 7W POWER RATING ENSURES A BRIGHTER ILLUMINATION COMPARED TO LOWER WATTAGE BULBS, MAKING IT SUITABLE FOR LARGER SPACES OR WHEN YOU REQUIRE MORE LIGHT. DESIGNED AS A REPLACEMENT BULB, ITS COMPATIBLE WITH VARIOUS NIGHT LIGHT FIXTURES, ENSURING EASE OF USE. WHETHER IN BEDROOMS, HALLWAYS, OR ANY AREA REQUIRING A NIGHT LIGHT, THIS WHITE BULB OFFERS RELIABLE AND ENHANCED ILLUMINATION. This night light replacement bulb features a oval shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This night light replacement bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Incandescent Lamp, 25 W, B10 Lamp, Candelabra Lamp Base, 145 Lumens, 2850 K Color Temp (13453)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- FEIT ELECTRIC 20 W T12 1.5 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F20T12/CW/2)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/835)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- CLIPLIGHT MANUFACTURING CO SOCKET/SWITCH (CU400104)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stem (55999-07)
- IPI INDUSTRIES IPI Industries YMH1.2CS B.E.R.G. I Single System Clam Kit For Yamaha 1000/2000 (YMH1.2CS)
- LEVITON Leviton 23452-A Slide-On Lamp Support Clip for Horiz. 2G11 Base Twin Tube Fluorescent Lampholder (23452-A)
- POLYMERSHAPES Light Panel, 0.305x23 3/4x47 3/4In, PK5 (4VZJ1)
- DIALIGHT LOW BAY 78W LED 100-277V-AC LIGHT FIXTURE (LEULUC29NNWNGN)
- American Imaginations Light Fixture Parts