Shop All Incandescent Light Bulbs
American Imaginations
7W Bulb Socket Light Bulb Warm White Glass
Mfr # AI-36852
Zoro # G910535637
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36852
- Zoro # G910535637
- UPC # 627622368525
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Light Color | Warm White |
Material | Glass |
Includes | Light Bulb |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in warm white color. INTRODUCING THE FILAMENT LED - A19, THIS LIGHT BULB CONSUMES 7 WATTS OF POWER AT A VOLTAGE OF 120V, PROVIDING AN OUTPUT EQUIVALENT TO A 60W INCANDESCENT BULB. EMITTING A RADIANT 800 LUMENS, IT IS EQUIPPED WITH DIMMABLE CAPABILITIES AND BOASTS A COMMENDABLE LIFESPAN OF 15,000 HOURS,THESE TIMELESS FILAMENT LED LAMPS ARTFULLY MARRY THE CLASSIC CHARM OF INCANDESCENT BULBS WITH THE ADVANTAGES OF ENDURING LED TECHNOLOGY. TAILORED TO ENHANCE THE VISUAL APPEAL OF VARIOUS FIXTURES, BE THEY CLEAR, SMOKED, OR COLORED GLASS, THESE BULBS ELEGANTLY ACCENTUATE DESIGN ELEMENTS. NOTABLY, THEY PAVE THE WAY FOR SUBSTANTIAL ENERGY SAVINGS, SURPASSING 87 WHEN JUXTAPOSED WITH TRADITIONAL LIGHT BULBS. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is warm white and it comes with silver hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 4 LGT BracketOutlet (66424)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- BAYCO NIGHTSTICK 61 LED UTIL LIGHT 270 LUMEN (BYNSP-1260)
- ENERGIZER Flashlight Metal 1500Lm (ENPMZH611)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for GE General Electric G.E 150a21/rs 130v replacement light bulb lamp, 2PK (150A21/RS 130V GE GENERAL ELECTRIC G.E)
- American Imaginations Incandescent Light Bulbs