Shop All Shower Heads
American Imaginations
7.9-in. W Shower Panel_
Mfr # AI-36255
Zoro # G509544880
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Chrome
- Material Stainless Steel-Brass
- Length 18.2
- Width 7.9
- Weight 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36255
- Zoro # G509544880
- UPC # 627622362554
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 18.2 |
Width | 7.9 |
Depth | 18.2 |
Details
Item | Shower Panel |
Color | Black-Chrome |
Material | Stainless Steel-Brass |
Weight | 18.25 |
Handle Style | Standard |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower panel in black-chrome color. THIS SHOWER PANEL IS MADE OF 304 STAINLESS STEEL PANEL AND FEATURES A BLACK AND CHROME FINISH. THE SIZE IS 7.9 INCHES IN WIDTH, 46.9 INCHES IN HEIGHT, AND 18.2 INCHES IN DEPTH. IT ALSO INCLUDES A BRASS MIXER VALVE AND A ROTATABLE SHOWER HOLDER. THE WATER TEMPERATURE DISPLAY SHOWS THE WATER TEMPERATURE DIRECTLY, PREVENTING THE RISK OF SCALDING.THERE ARE TWO HANDLE CONTROL CENTERS ON THIS SHOWER PANEL. THE FIRST ONE IS FOR VOLUMETEMPERATURE CONTROL, ALLOWING YOU TO TURN THE WATER ONOFF AND ADJUST THE WATER TEMPERATURE USING ONLY ONE HANDLE. THE SECOND HANDLE CONTROLS THE FUNCTION DIVERTER, WHICH LETS YOU SWITCH FUNCTIONS AMONG THE RAINFALL SHOWER, BODY MASSAGE SHOWER, AND HANDHELD SHOWER.THE 120 PCS NOZZLES RAINFALL SHOWER PROVIDES A GENTLE, RAIN-LIKE SPRAY FOR TOTAL BODY COVERAGE AND A REFRESHING FEELING EVERY TIME YOU STEP IN. THE ANGLE OF THE OVERHEAD SHOWER IS ADJUSTABLE, AND THE NON-CLOGGING RUBBER NOZZLES REDUCE MAINTENANCE COSTS AND CAN EASILY BE CLEANED BY RUBBING AWAY DIRT WITH YOUR FINGERS.THERE ARE ALSO TWO ROUND BODY JET MASSAGES THAT CAN BE ADJUSTED TO WASH AWAY YOUR STRESS AND HELP YOU RELAX. ADDITIONALLY, THERE IS A CONVENIENT 3-FUNCTION HANDSET THAT ALLOWS YOU TO SWITCH THE SPRAY PATTERN WITH JUST ONE PUSH. THE MATCHING HAND-SHOWER COMES WITH AN EXTRA-LONG 150CM59INCH AND ULTRA-FLEXIBLE HOSE THAT ENSURES YOU CAN REACH ALL THE HARD-TO-REACH PLACES WITH EASE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is black-chrome and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 7.9-in. Width left to right. 18.2-in. Depth back to front. 46.9-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- SIOUX CHIEF TEST PLUG SLIP 3"" (882-3)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-3HDPE)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349EP15)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- American Imaginations Shower Heads