Shop All Extension Cords
American Imaginations
78.74 in.White Plastic Indoor Triple Outlet
Mfr # AI-37259
Zoro # G410565196
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 78.74 in
- Width 0.5 in
- Voltage 125V
- Color White
- Includes Indoor Double Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37259
- Zoro # G410565196
- UPC # 627622372591
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 78.74 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Includes | Indoor Double Outlet |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in white color. PRESENTING AN INDOOR EXTENSION CORD WITH A TRIPLE OUTLET CONFIGURATION, DESIGNED ACCORDING TO THE 162 SPT2 STANDARD. THIS CORD FEATURES A CLEAN WHITE COLOR, BLENDING EFFORTLESSLY WITH INDOOR ENVIRONMENTS. SPANNING A LENGTH OF 2 METERS, IT OFFERS PRACTICALITY AND REACH FOR VARIOUS INDOOR APPLICATIONS. WITH A RATING OF 13A-125V, THIS CORD IS EQUIPPED TO POWER A VARIETY OF HOUSEHOLD DEVICES AND ELECTRONICS. THE INCLUSION OF TRIPLE OUTLETS PROVIDES CONVENIENT OPTIONS FOR CONNECTING AND POWERING MULTIPLE DEVICES SIMULTANEOUSLY. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 78.74-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- ANCOR Purple 14 AWG Tinned Copper Wire - 250' (104725)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- VIRTUAL KAB2-KAB2F3 10 ft. Candy Cane Cord (VI565593)
- WOODS Southwire Extension Cord, 16/2 AWG Cable, Male, 8 ft L, Black (64598001)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- COLEMAN CABLE MULTIPLE DUTY CORD 16/3 SJT TRINCT 3FT (40038803)
- American Imaginations Extension Cords & Power Strips