Shop All Extension Cords
American Imaginations
78.74 in.White Plastic Indoor Triple Outlet
Mfr # AI-37237
Zoro # G410565219
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 78.74 in
- Width 0.5 in
- Voltage 125V
- Color White
- Jacket Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37237
- Zoro # G410565219
- UPC # 627622372379
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 78.74 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | White |
Jacket Material | Plastic |
Includes | Indoor Triple Outlet |
Shape | Unique |
Handle Type | Standard |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Install Type | Plug |
Description
THIS PRODUCT INCLUDES: 1x indoor triple outlet in white color. DESIGNED FOR INDOOR USE, THE INDOOR 163 SPT3 TRIPLE OUTLET CABLE COMES IN A PRISTINE WHITE COLOR, OFFERING A VERSATILE SOLUTION FOR YOUR POWER NEEDS. SPANNING A LENGTH OF 2 METERS, IT PROVIDES A CONVENIENT REACH FOR VARIOUS SETUPS. WITH A RELIABLE RATING OF 13A-125V, THIS CABLE CAN HANDLE DEVICES WITH A MAXIMUM CURRENT OF 13 AMPS AND A VOLTAGE OF 125 VOLTS. ITS WELL-SUITED FOR A RANGE OF APPLICATIONS IN BOTH OFFICE AND HOUSEHOLD SETTINGS, DELIVERING POWER WHERE YOU NEED IT MOST. THE TRIPLE OUTLET CONFIGURATION ENHANCES CONVENIENCE, ENABLING THE CONNECTION OF MULTIPLE DEVICES SIMULTANEOUSLY. This indoor triple outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor triple outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 78.74-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/8 in. Flexible Metal Conduit FMC Clamp Combination Connector (05711B)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- INTERMATIC Electromechanical Timer, Hot Water (T104-20)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2469SW8806)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- MICROMICROME 25 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669160)
- American Imaginations Extension Cords