Shop All Extension Cords
American Imaginations
78.74 in.Brown Plastic Indoor Triple Outlet
Mfr # AI-37258
Zoro # G610565194
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Color Brown
- Shape Unique
- Jacket Material Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37258
- Zoro # G610565194
- UPC # 627622372584
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 78.74 in |
Width | 0.5 in |
Details
Voltage | 125V |
Color | Brown |
Shape | Unique |
Jacket Material | Plastic |
Handle Type | Standard |
Includes | Indoor Double Outlet |
Install Type | Plug |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor double outlet in brown color. INTRODUCING AN INDOOR TRIPLE OUTLET EXTENSION CORD, DESIGNED WITH THE 162 SPT2 STANDARD, BOASTING A WARM BROWN COLOR. THIS CORD SPANS A LENGTH OF 2 METERS, PROVIDING VERSATILITY AND CONNECTIVITY FOR VARIOUS INDOOR DEVICES. WITH A RATING OF 13A-125V, IT IS WELL-SUITED FOR POWERING A RANGE OF HOUSEHOLD APPLIANCES AND ELECTRONICS. THE TRIPLE OUTLET CONFIGURATION OFFERS CONVENIENT OPTIONS FOR CONNECTING MULTIPLE DEVICES SIMULTANEOUSLY. CRAFTED FOR INDOOR USE, THIS EXTENSION CORD COMBINES FUNCTIONALITY AND AESTHETICS SEAMLESSLY. This indoor double outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This indoor double outlet is made with plastic. The primary color of this product is brown and it comes with brown hardware. 78.74-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 8A, 600V AC, Non-Indicating (DFJ-8)
- 3M Replacement for 3M 94788 (94788 3M)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- American Imaginations Extension Cords & Power Strips