Shop All Extension Cords
American Imaginations
78.74 in. White Plastic Single Outlet
Mfr # AI-37234
Zoro # G810565222
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 78.74 in
- Voltage 125-250V
- Color White
- Width 0.5 in
- Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37234
- Zoro # G810565222
- UPC # 627622372348
- Country of Origin Canada
- Category Extension Cords
Dimensions
Cord Length | 78.74 in |
Width | 0.5 in |
Details
Voltage | 125-250V |
Color | White |
Shape | Unique |
Jacket Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | Single Outlet |
Weight | 0.5 lbs |
Install Type | Plug |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x single outlet in white color. THE AIR CONDITIONER 143 SPT3, FEATURING A SINGLE OUTLET IN AN UNDERSTATED GREY HUE, IS CUSTOM-DESIGNED TO CATER TO YOUR COOLING DEMANDS. WITH A COMPACT LENGTH OF 2 METERS, IT OFFERS A CONVENIENT SOLUTION FOR PLACEMENT FLEXIBILITY. WITH A ROBUST RATING OF 15A-125V, THIS OUTLET IS WELL-EQUIPPED TO SUPPORT DEVICES WITH A MAXIMUM CURRENT OF 15 AMPS AND A VOLTAGE OF 125 VOLTS. ITS TAILOR-MADE FOR AIR CONDITIONERS EXCEEDING 9,000 BTU, ENSURING OPTIMAL POWER SUPPLY FOR EFFECTIVE COOLING. THE SINGLE OUTLET CONFIGURATION STREAMLINES USAGE, ADDRESSING THE SPECIFIC NEEDS OF YOUR AIR CONDITIONING UNIT. This single outlet features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This single outlet is made with plastic. The primary color of this product is white and it comes with white hardware. 78.74-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MSCL-VP153M-WH)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- LEVITON Electrical Receptacles Eb Rec Dup Tslot 2Po 3Wi 20A125V (5352-E)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- AMERICAN IMAGINATIONS 13 AMP Plastic Green Outdoor Triple Outlet (AI-37229)
- AMERICAN IMAGINATIONS 177.17 in.White Plastic Indoor Triple Outlet (AI-37239)
- AMERICAN IMAGINATIONS 13 AMP Plastic Orange Outdoor Single Outlet (AI-37255)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- SOUTHWIRE Polar/Solar Extension Cord, 10/3 AWG Cable, Female Receptacle, 25 ft L, 15 A, 125 V, Bright Yellow (1787SW0002)
- CCI Cord Ext Outdr 12/3X100Ft Yel (2738)
- American Imaginations Extension Cords & Power Strips