Shop All Building Wire
American Imaginations
787.4 in. Cylindrical Yellow Indoor Building Wire 300V
Mfr # AI-37577
Zoro # G710519554
product price: $477.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$477.99
Free 30-Day Returns
Key Features
- Length 787.4 in
- Voltage 300V
- Jacket Color Yellow
- For Use With Residential/Non-Residential
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37577
- Zoro # G710519554
- UPC # 627622375776
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 787.4 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Yellow |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Install Type | Insert |
Material | Plastic-Copper |
Weight | 0.5 lbs |
Shape | Cylindrical |
Includes | Indoor Building Wire |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in yellow color. THE 12 BY 2 NMD90 INDOOR BUILDING WIRE, RATED AT 300V, IS SUITABLE FOR 20A BY 120V APPLICATIONS IN ACCORDANCE WITH ELECTRICAL CODES. ITS OFTEN USED TO ACCOMMODATE HIGHER CURRENT REQUIREMENTS. IN COMPLIANCE WITH REGULATIONS, 20A T-SLOT GFCIS AND STANDARD RECEPTACLES ARE INSTALLED TO REPLACE THE OLDER SPLIT 15A KITCHEN COUNTER RECEPTACLES. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is yellow and it comes with yellow hardware. 787.4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 1.0 Lbs, 1601' Length, 0.0151" Diameter, Red (27SNSP)
- ACT Replacement for ACT Fastening Solutions Al-07-50-0-c (AL-07-50-0-C ACT FASTENING SOLUTIONS)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (26067901)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- American Imaginations Building Wire