Shop All Building Wire
American Imaginations
787.4 in. Cylindrical Beige Indoor Building Wire 300V
Mfr # AI-37558
Zoro # G410519632
product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Length 787.4 in
- Voltage 300V
- Jacket Color Beige
- Material Plastic-Copper
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37558
- Zoro # G410519632
- UPC # 627622375585
- Country of Origin Canada
- Category Building Wire
Dimensions
Length | 787.4 in |
Width | 0.5 in |
Details
Voltage | 300V |
Jacket Color | Beige |
Material | Plastic-Copper |
Handle Type | Standard |
Includes | Indoor Building Wire |
Weight | 0.5 lbs |
Shape | Cylindrical |
Install Type | Insert |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x indoor building wire in beige color. THE 14 BY 2 NMD90 INDOOR BUILDING WIRE IS A TYPE OF ELECTRICAL CABLE COMMONLY USED FOR RESIDENTIAL WIRING IN CANADA. WITH A 300V RATING, THIS CABLE FEATURES TWO INSULATED 14-GAUGE CONDUCTORS AND IS DESIGNED FOR DRY INDOOR ENVIRONMENTS. ITS WIDELY USED FOR VARIOUS ELECTRICAL APPLICATIONS IN HOMES AND BUILDINGS. This indoor building wire features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This indoor building wire is made with plastic-copper. The primary color of this product is beige and it comes with beige hardware. 787.4-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI: 910TC Touchless Switch for Activation of Automatic Doors (RCI-910TC)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMQ-4)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Black Indoor Building Wire 600V (AI-37623)
- AMERICAN IMAGINATIONS 393.7 in. Cylindrical Beige Indoor Building Wire 300V (AI-37560)
- AMERICAN IMAGINATIONS 2952.76 in. Cylindrical Blue Indoor Building Wire 300V (AI-37562)
- AMERICAN IMAGINATIONS 11811 in. Cylindrical Red Indoor Building Wire 600V (AI-37635)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Red, PVC Insulation (76843.38.03)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11589983)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- American Imaginations Building Wire