Shop All Shower Heads
American Imaginations
7.8-in. W Shower Panel_
Mfr # AI-36272
Zoro # G709544802
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Length 16
- Width 7.8
- Weight 18.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36272
- Zoro # G709544802
- UPC # 627622362721
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 16 |
Width | 7.8 |
Depth | 16 |
Details
Item | Shower Panel |
Color | Silver |
Material | Stainless Steel |
Weight | 18.69 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in silver color. THIS SHOWER PANEL HAS WATER-POWERED BLUE LED LIGHTS THAT EMIT A SUBTLE BLUE GLOW FROM THE RAINFALL SHOWERHEAD, CREATING A RELAXING ATMOSPHERE FOR BATHING. THE TEMPERATURE DISPLAY ON THE PANEL SHOWS THE TEMPERATURE AND SHOWER TIME, AND THE LED LIGHTS AND TEMPERATURE GAUGE ARE POWERED BY WATER FLOW, ELIMINATING THE NEED FOR BATTERIES. THE SHOWER PANEL HAS A UNIBODY DESIGN, WITH THE SHOWER HEAD ATTACHED TO THE PANEL, MAKING IT MORE DURABLE AND FUNCTIONAL THAN OTHER MODELS. THE BRUSHED STAINLESS STEEL FINISH IS A STYLISH COMPLEMENT TO TILED BATHROOM WALLS AND FLOORS. THE LUXURY SHOWER PANEL HAS FOUR FUNCTIONS, INCLUDING A BUILT-IN LED TEMPERATURE DISPLAY, LED RAINFALL SHOWER, ADJUSTABLE BODY JETS, WATERFALL TUB SPOUT, AND HANDHELD SHOWER WAND, MAKING IT A GREAT UPGRADE FOR ANY BATHROOM. THE PANEL IS EASY TO INSTALL WITH PRE-PLUMBED STANDARD NPT 12 IN. CONNECTION HOSES THAT ONLY NEED TO BE CONNECTED TO THE HOMES WATER INLET. THE BOTTOM KNOB CONTROLS THE TEMPERATURE, AND THE OTHER FOUR UPPER KNOBS CONTROL THE SHOWER MODES, WHICH CAN BE USED INDEPENDENTLY OR SIMULTANEOUSLY FOR A CUSTOMIZED EXPERIENCE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel. The primary color of this product is silver and it comes with stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 7.8-in. Width left to right. 16-in. Depth back to front. 50-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way (77C20427A)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3595LF-MPU-LHP)
- KOHLER Escutcheon Kit (1259540-VS)
- ZSI Cushioned Clamp, Polyurethane, 1-5/8" Tube (UX15834)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- American Imaginations Shower Heads