Shop All Shower Heads
American Imaginations
7.8-in. W Shower Panel_
Mfr # AI-36270
Zoro # G209544685
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Chrome
- Material Stainless Steel-Brass
- Length 8.46
- Width 7.8
- Weight 19.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36270
- Zoro # G209544685
- UPC # 627622362707
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.46 |
Width | 7.8 |
Depth | 8.46 |
Details
Item | Shower Panel |
Color | Black-Chrome |
Material | Stainless Steel-Brass |
Weight | 19.62 |
Handle Style | Standard |
Finish | Matte |
Description
THIS PRODUCT INCLUDES: 1x shower panel in black-chrome color. THE SHOWER PANEL OFFERS TWO MODES MISTING-SPRAY AND HIGH PRESSURE RAINFALL, PROVIDING A CALMING AND SOOTHING EXPERIENCE OR FULL BODY COVERAGE FOR EFFICIENT SHAMPOOING. THE LED SHOWER TOWER WITH BLUE LIGHTS PROMOTES RELAXATION AND REDUCES STRESS, MAKING BATH TIME ENJOYABLE FOR CHILDREN. THE POWERFUL BODY JETS OFFER TARGETED MASSAGE THERAPY, CATERING TO DIFFERENT HEIGHTS AND PROVIDING OPTIMAL COVERAGE. THE ECO-FRIENDLY DESIGN IS POWERED SOLELY BY WATER FLOW, ELIMINATING THE NEED FOR BATTERIES OR PLUGS, MAKING IT A CLEVER SYSTEM. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is black-chrome and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 7.8-in. Width left to right. 8.46-in. Depth back to front. 4.08-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 04 06WP2)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-PN-PR25)
- KOHLER Statement 1F Iconic Handshower Vibrant Brushed Nickel (26286-BN)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- American Imaginations Bathtub Faucets & Accessories