Shop All Shower Heads
American Imaginations
7.8-in. W Shower Panel_
Mfr # AI-36262
Zoro # G609544636
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Material Stainless Steel-Brass
- Length 20
- Width 7.8
- Weight 21.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36262
- Zoro # G609544636
- UPC # 627622362622
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 20 |
Width | 7.8 |
Depth | 20 |
Details
Item | Shower Panel |
Color | Brushed Stainless Steel |
Material | Stainless Steel-Brass |
Weight | 21.69 |
Handle Style | Standard |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x shower panel in brushed stainless steel color. HIS LED SHOWER PANEL IS A PERFECT COMBINATION OF BEAUTY AND FUNCTIONALITY. THE BEAUTIFUL BLUE LED LIGHTS GLISTEN WITH THE RAINFALL WATERFALL SHOWER HEAD, ADDING TO THE LUXURIOUS AMBIANCE OF YOUR BATHROOM. THE LED LIGHTS WORK BY WATERFLOW, ELIMINATING THE NEED FOR BATTERIES AND MAKING IT A GENIUS WATER-POWERED LED SHOWER PANEL.THE FAHRENHEIT TEMPERATURE DISPLAY SHOWS THE WATER TEMPERATURE AND SHOWER TIME, MAKING IT EASY TO TRACK THE SHOWER LENGTH AND ENSURING THAT THE TEMPERATURE IS JUST RIGHT FOR YOU. THE DISPLAY READOUT IS ALSO POWERED BY WATER, ELIMINATING THE NEED FOR BATTERIES.THIS 5-IN-1 SHOWER PANEL OFFERS AN EXCELLENT LOOK AND HIGH FUNCTIONALITY, COMBINING AN LED BLUE LIGHTS RAINFALL WATERFALL SHOWER, A HANDHELD SHOWER WAND, 3 JET SPRAYS, A WATERFALL TUB SPOUT, AND A TEMPERATURE DISPLAY.INSTALLATION AND USAGE OF THE SHOWER PANEL ARE EASY, AS IT IS PRE-PLUMBED WITH STANDARD NPT 12 INCH CONNECTIONS AND REINFORCED PIPES IN THE REAR. SIMPLY ROTATE THE SHOWER DIVERTER KNOB TO SWITCH BETWEEN SHOWER MODES ONLY 1 SHOWER MODE AT A TIME, AND USE THE SINGLE HANDLE LEVER TO CONTROL THE WATER TEMPERATURE AND VOLUME. OVERALL, THIS LED SHOWER PANEL OFFERS CONVENIENCE, LUXURY, AND STYLE, MAKING IT A PERFECT ADDITION TO YOUR BATHROOM. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is brushed stainless steel and it comes with brushed stainless steel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 7.8-in. Width left to right. 20-in. Depth back to front. 51.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 722-0, 60" L, 32" W (722-0)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- K-FLEX USA 5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068058)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- BRONDELL VivaSpring Certified Filtered Showerhead in Chrome with Slate Face (FSH25-CG)
- PLUMB PAK Shower Head Adjustable Spray (PP825-014)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- ROHL Shower Head, Polished Chrome, Wall (BI00037APC)
- American Imaginations Shower Heads