Shop All Shower Heads
American Imaginations
7.8-in. W Shower Panel_
Mfr # AI-36261
Zoro # G809544658
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Chrome
- Material Stainless Steel-Brass
- Length 20
- Width 7.8
- Weight 20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36261
- Zoro # G809544658
- UPC # 627622362615
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 20 |
Width | 7.8 |
Depth | 20 |
Details
Item | Shower Panel |
Color | Black-Chrome |
Material | Stainless Steel-Brass |
Weight | 20.1 |
Finish | Matte |
Handle Style | Standard |
Description
THIS PRODUCT INCLUDES: 1x shower panel in black-chrome color. THIS LUXURY SHOWER PANEL OFFERS A COMPLETE SHOWERING EXPERIENCE WITH ITS BUILT-IN LED TEMPERATURE DISPLAY, LED LIGHTS RAINFALL AND WATERFALL SHOWER, ADJUSTABLE BODY JETS, TUB SPOUT, AND 3-SETTING HANDHELD SHOWER WAND.THE SHOWER PANEL HAS WATER-POWERED BLUE LED LIGHTS THAT SHINE SUBTLY FROM THE RAINFALL AND WATERFALL OUTLETS, CREATING A ROMANTIC AND SOOTHING ATMOSPHERE FOR YOUR BATHING PLEASURE. THERE IS NO NEED FOR BATTERIES, AS THE LIGHTS ARE POWERED BY THE WATER.THE FAHRENHEIT TEMPERATURE DISPLAY SHOWS THE WATER TEMPERATURE AND SHOWER TIME, MAKING IT VISIBLE AND HELPING YOU KEEP TRACK OF HOW LONG YOUVE BEEN SHOWERING. THE DISPLAY READOUT IS ALSO POWERED BY WATER, ELIMINATING THE NEED TO FREQUENTLY REPLACE BATTERIES.CONSTRUCTED OF DURABLE 304 STAINLESS STEEL THAT IS CORROSION-RESISTANT, THE SHOWER PANEL ALSO FEATURES A COPPER VALVE AND DIVERTER WITH A CERAMIC CARTRIDGE FOR DEPENDABILITY AND LONGEVITY.INSTALLATION OF THE SHOWER PANEL IS EASY, AS IT IS PRE-PLUMBED WITH STANDARD NPT 12 INCH CONNECTIONS AND REINFORCED PIPES IN THE REAR. TO SWITCH BETWEEN SHOWER MODES, SIMPLY ROTATE THE SHOWER DIVERTER KNOB, AND USE THE SINGLE HANDLE LEVER TO CONTROL THE WATER TEMPERATURE AND VOLUME. OVERALL, THIS SHOWER PANEL OFFERS CONVENIENCE, LUXURY, AND STYLE FOR A COMPLETE SHOWERING EXPERIENCE. This shower panel features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This shower panel is made with stainless steel-brass. The primary color of this product is black-chrome and it comes with black hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. 7.8-in. Width left to right. 20-in. Depth back to front. 51.2-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310024005)
- LEGRIS Push-to-Connect Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- CHRONOMITE LABS 208VAC, Both Electric Tankless Water Heater, Undersink, 80 Degrees to 120 Degrees F, 8320 W (SR-40/208 HTR-I)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- AMERICAN IMAGINATIONS 3.5-in. W Shower Head_ (AI-36510)
- AMERICAN IMAGINATIONS 7.8-in. W Shower Panel_ (AI-36270)
- PLUMB PAK Shower Head 5Fnc Wht 3.35In (K701WH)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- PULSE SHOWERSPAS Shower System, Brass Shower Head: 8.07" W (1052-BN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- American Imaginations Shower Heads