Shop All Bathroom Sink Faucets
American Imaginations
7.7-in. W Bathroom Sink Faucet_
Mfr # AI-36116
Zoro # G809544733
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Faucet Spout Shape Rectangle
- Weight 4.29
- Color Matte Black
- Depth 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36116
- Zoro # G809544733
- UPC # 627622361168
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 4.9 |
Length | 4.9 |
Width | 7.7 |
Details
Finish | Matte Black |
Faucet Spout Shape | Rectangle |
Weight | 4.29 |
Color | Matte Black |
Item | Bathroom Sink Faucet |
Application | Residential/Non-Residential |
Faucet Handle Type | Standard |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in matte black color. THIS BATHROOM FAUCET IS CONSTRUCTED FROM TOP-QUALITY SUS304 STAINLESS STEEL AND FEATURES 188 CHROMIUMNICKEL TO PREVENT CORROSION AND RUST, ENSURING LONG-LASTING DURABILITY WITH MINIMAL MAINTENANCE. WITH CUPC NSF CERTIFICATION, THE FAUCET IS MADE FROM NO-LEAD MATERIALS AND MEETS THE STANDARDS OF THE SAFE DRINKING WATER ACT, UNIFORM PLUMBING CODE, AND NSFAB1953 NO-LEAD REGULATION, PROVIDING EXCELLENT HEALTH BENEFITS FOR YOUR FAMILY. THE VANITY FAUCET PRODUCES A BEAUTIFUL NATURAL WATERFALL EFFECT WITH A SPOUT WIDTH OF 4.22 INCHES 107 MM UNDER NORMAL WATER FLOW RATE, FILTERING OUT IMPURITIES AND CONSERVING WATER AT A RATE OF 2.2 GPM 8.3 LMIN AND 60 PSI. THE WATER SUPPLY LINES COME WITH A NYLON-BRAIDED EXTERIOR TO PROTECT AGAINST CHEMICAL CORROSION AND RUSTING, WHILE THE INNER TUBING IS SAFE FOR DRINKING WATER, AND STANDARD 38 COMPRESSION THREADS MAKE INSTALLATION QUICK AND EASY. THE PACKAGE INCLUDES ALL NECESSARY HARDWARE AND INSTRUCTIONS, MAKING IT EFFORTLESS TO INSTALL, WITH A PRE-DRILLED HOLE SIZE REQUIREMENT OF 1.30 TO 1.57 INCHES 33 TO 40MM, MAX COUNTER THICKNESS OF 1.38 INCHES 35MM, AND A SPOUT HEIGHT OF 9.21 INCHES 234MM AND REACH OF 5.55 INCHES 141MM. NOTE THE SINK DRAIN IS NOT INCLUDED. This bathroom sink faucet features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 7.7-in. Width left to right. 4.9-in. Depth back to front. 16.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMC6)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome (1310CID)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-ABCP)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce (T14414-3-CP)
- American Imaginations Bathroom Sink Faucets & Accessories