Shop All Bathroom Sink Faucets
American Imaginations
7.7-in. W Bathroom Sink Faucet_
Mfr # AI-36106
Zoro # G109544945
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Faucet Spout Shape Square
- Weight 4.29
- Length 4.9
- Application Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36106
- Zoro # G109544945
- UPC # 627622361069
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 4.9 |
Depth | 4.9 |
Width | 7.7 |
Details
Finish | Matte Black |
Faucet Spout Shape | Square |
Weight | 4.29 |
Application | Residential/Non-Residential |
Faucet Handle Type | Standard |
Item | Bathroom Sink Faucet |
Material | Stainless Steel |
Color | Matte Black |
Drain Type | No |
Description
THIS PRODUCT INCLUDES: 1x bathroom sink faucet in matte black color. THIS BATHROOM FAUCET IS MADE OF PREMIUM GRADE SUS304 STAINLESS STEEL WITH 188 CHROMIUM-NICKEL TO PROTECT AGAINST CORROSION AND RUST, ENSURING ITS LONG SERVICE LIFE AND REQUIRING LITTLE MAINTENANCE. THE MAIN BODY OF THE FAUCET IS MADE OF NO-LEAD MATERIALS, CERTIFIED BY CUPC, NSF, AND COMPLIED WITH THE SAFE DRINKING WATER ACT SDWA, UNIFORM PLUMBING CODE CERTIFIED BY IAMPO AND NSFAB1953 NO-LEAD REGULATION, PROVIDING EXCELLENT HEALTH CARE FOR YOUR FAMILY. THE LARGE WATERFALL SPOUT IS 4.22 INCHES 107 MM WIDE AND PRODUCES A CLEAR AND NATURAL WATERFALL EFFECT AT A STANDARD WATER FLOW RATE OF 60 PSI, 2.2 GPM OR 8.3 LMIN, FILTERING OUT MOST IMPURITIES AND SAVING WATER. THE WATER SUPPLY LINES HAVE A NYLON-BRAIDED EXTERIOR THAT PROTECTS AGAINST CHEMICAL CORROSION AND RUSTING, AND THE INNER TUBING IS MADE FROM PEX, WHICH IS SAFE FOR DRINKING WATER. THE FAUCET IS EASY TO INSTALL WITH A PRE-DRILLED HOLE SIZE REQUIREMENT OF 1.30 TO 1.57 INCHES 33 TO 40MM, MAXIMUM COUNTER THICKNESS OF 1.38 INCHES 35MM, SPOUT HEIGHT OF 9.21 INCHES 234MM, AND SPOUT REACH OF 5.55 INCHES 141MM. THE PACKAGE INCLUDES WATER SUPPLY HOSE X 1, HARDWARE X 1, AND INSTRUCTIONS. PLEASE NOTE THAT THE SINK DRAIN IS NOT INCLUDED. This bathroom sink faucet features a square shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This bathroom sink faucet is made with stainless steel. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is matte black and it comes with matte black hardware. 7.7-in. Width left to right. 4.9-in. Depth back to front. 16.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- EZ-FLO EASTMAN Replacement Ball, Brass Material (32109LF)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (T4759-BLFL)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Service Sink Faucet, Chrome plated (350-E1ABCP)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- American Imaginations Bathroom Sink Faucets