Shop All Showerheads and Tub Faucets
American Imaginations
7.68" W, Shower Kit
Mfr # AI-29313
Zoro # G0792330
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.51
- Width 7.68
- Depth 17.32
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29313
- Zoro # G0792330
- UPC # 627622293131
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.51 |
Width | 7.68 |
Depth | 17.32 |
Details
Item | Shower Kit |
Finish | Chrome |
Material | Stainless Steel |
Color | Chrome |
Weight | 20 |
Includes Faucet | No |
Installation Type | Wall Mount |
Style | Transitional |
Description
This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a chrome finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C100 Lid Assembly Round Sw2034 Cotton (THU9803#01)
- ZORO SELECT 3/8" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1881-120)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- AMERICAN IMAGINATIONS Shower Panel, Stainless Steel, Wall (AI-11041)
- AMERICAN IMAGINATIONS 7.68" W, Shower Kit (AI-29312)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- PIONEER FAUCETS Single Function Square Showerhead, NPS, Polished Chrome (SH-402)
- KOHLER 8 Awaken Rainhead, 1.75 Gpm (76464-G-2MB)
- MOEN M-Core Transfer 1/2" Crimp Ring Pex Connection (U361X)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- American Imaginations Showerheads and Tub Faucets