Shop All Showerheads and Tub Faucets
American Imaginations
7.68" W, Shower Kit
Mfr # AI-29312
Zoro # G0794616
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.51
- Width 7.68
- Depth 17.32
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29312
- Zoro # G0794616
- UPC # 627622293124
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.51 |
Width | 7.68 |
Depth | 17.32 |
Details
Item | Shower Kit |
Finish | Chrome |
Color | Chrome |
Weight | 20 |
Material | Stainless Steel |
Installation Type | Wall Mount |
Includes Faucet | No |
Style | Transitional |
Description
This shower kit is designed to be installed as a wall mount shower kit. It is constructed with stainless steel. This shower kit comes with a chrome finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" x 1/2" MNPT 316 SS Hex Long Nipple (12-8 MHN-SS)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- ELKAY Elkay Kit -Bubbler Replacement (96453C)
- AMERICAN IMAGINATIONS 7.68" W, Shower Kit (AI-29313)
- AMERICAN IMAGINATIONS Shower Panel, Stainless Steel, Wall (AI-11041)
- KOHLER Honesty 10" 1.75 Gpm Rainhead (26149-G-BL)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-SN)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- DURA FAUCET CLASSICAL RV SHOWER FAUCET - OIL RUBBED BRONZE (DF-SA100C-ORB)
- ROHL 4" Single Function Handshower (B0315PN)
- American Imaginations Showerheads and Tub Faucets