Shop All Steel Filters
American Imaginations
7.6 in. x 0.438 in. Stainless Steel Range Hood Filter
Mfr # AI-34988
Zoro # G204844148
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Construction Stainless Steel
- Actual Width 7.6
- Actual Height 7.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34988
- Zoro # G204844148
- UPC # 627622349883
- Country of Origin Canada
- Category Steel Filters
Dimensions
Actual Width | 7.6 |
Actual Height | 7.6 |
Details
Air Filter Construction | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x range hood filter in chrome color (34988). ODOUR FILTER. TO FIT AIR KING AK160 RANGE HOODS. 7.6 X 7.6. This range hood filter features a square shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This range hood filter is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 7.6-in. Width (left to right). 0.438-in. Depth (back to front). 7.6-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 12 MERV Pleated Allergen Air Filter (2002DC-6)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- AMERICAN IMAGINATIONS 30 in. x 19.6 in. Stainless Steel Range Hood Filter (AI-37047)
- DURAFLOW FILTRATION Replacement Range Hood Filter 9-7/8 x 11-11/16 x 3/8 (2-Pack) (A61272 2-Pack)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA5)
- DURAFLOW FILTRATION Duraflow Range Hood Filter For Y706012 - 9 x 16-1/2 x 3/32 PTLS (AF4287.)
- DURAFLOW FILTRATION Filters for Kitchenaid 4168901- Dimensions: 8-5/8 x 11 x 3/8 PTLS -2PK (A60360)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- AMERICAN METAL FILTER 20 X 30 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102030)
- American Imaginations Steel Filters