Shop All Security & Flood Lights
American Imaginations
75W Unique White Security Light in 120V
Mfr # AI-37482
Zoro # G810794271
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall Mount
- Color White
- Width 0.5 in
- For Use With Residential/Non-Residential
- Includes Security Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37482
- Zoro # G810794271
- UPC # 627622374823
- Country of Origin Canada
- Category Security & Flood Lights
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Fixture Mounting Location | Wall Mount |
Color | White |
For Use With | Residential/Non-Residential |
Includes | Security Light |
Shape | Unique |
Voltage | 120V |
Weight | 0.5 lbs |
Material | Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x security light in white color. THE OUTDOOR LED MOTION SENSOR LIGHT ACTIVATES UPON MOTION DETECTION, FEATURING INTEGRATED LEDS THAT ELIMINATE THE NEED FOR SEPARATE BULBS. IT REPLACES 2 X 75W BULBS 150W AND IS CONSTRUCTED WITH CORROSION-RESISTANT DIE-CAST ALUMINUM. WITH 2000 LUMENS OF BRIGHTNESS AND 180 MOTION DETECTION, ITS FULLY ADJUSTABLE HEADS ENSURE CUSTOMIZABLE LIGHT DIRECTION. THE GASKETED GLASS LENS PROTECTS LEDS FROM WATER AND INSECTS, WHILE ITS RATED LIFE OF 50,000 HOURS AND SUITABILITY FOR WET LOCATIONS MAKE IT A DURABLE OUTDOOR LIGHTING SOLUTION. THE LIGHT OPERATES WITHIN AN TEMPERATURE RANGE OF -40C TO 40C. This security light features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This security light is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- SATCO 250 W R40 Incandescent - Clear Heat - 6000 Hours - Medium Base - 120V (S4999)
- ILC Replacement for Osram Sylvania 64460 AX replacement light bulb lamp (64460 AX OSRAM SYLVANIA)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- BEYOND BRIGHT X3 Motion-Sensing Solar Powered LED Black Floodlight (BEBRSOL-MC4)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- FEIT ELECTRIC Light, LED, Comm Fld Light, Single, PK4 (S8.5CSFL/850/BZ/4)
- American Imaginations Security & Flood Lights