Shop All Halogen Light Bulbs
American Imaginations
75W Round Silver PAR30 Halogen- Short Neck
Mfr # AI-37673
Zoro # G210535535
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Max. Overall Bulb Length 0.5 in
- Voltage 120V
- Material - Job Site Lighting Glass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37673
- Zoro # G210535535
- UPC # 627622376735
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
Material - Job Site Lighting | Glass |
Color | Silver |
For Use With | Residential/Non-Residential |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Includes | PAR30 Halogen-Short Neck |
Description
THIS PRODUCT INCLUDES: 1x par30 halogen-short neck in silver color. THE PAR30 SHORT-NECK HALOGEN BULB IS CHARACTERIZED BY A 38 FLOOD BEAM ANGLE AND AN OUTPUT OF 940 LUMENS. OPERATING AT 75W AND WITH A VOLTAGE OF 120V, THIS BULB OFFERS EFFICIENT ILLUMINATION. IT EMITS A FOCUSED FLOOD OF LIGHT, ENHANCING THE AMBIANCE AND VISIBILITY OF THE SPACE ITS USED IN. THE 38 FLOOD ANGLE IS DESIGNED TO COVER A SPECIFIC AREA EFFECTIVELY. WITH ITS RELIABLE WATTAGE AND VOLTAGE, THIS PAR30 HALOGEN BULB IS A VERSATILE CHOICE FOR VARIOUS LIGHTING APPLICATIONS. This par30 halogen-short neck features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This par30 halogen-short neck is made with glass. The primary color of this product is silver and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON FLUORESCENT LAMPS G24D-2 18W 2-PIN CFL HLDR VERT BTM SCRW (26725-212)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor LED Bulkhead, Black Finish, Frosted Glass (20291LEDDLP-BL/FST)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1835)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A SYLVANIA)
- ILC Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp (EFR JCR15V-150W GZ6.35 GREEN ENERGY)
- ILC Replacement for Osram Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V OSRAM SYLVANIA)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- WESTINGHOUSE Bulb 50W T4 Jcd Halogen (04717)
- ILC Replacement for Hikari ALR GBF replacement light bulb lamp (ALR GBF HIKARI)
- American Imaginations Halogen Light Bulbs