Shop All Halogen Light Bulbs
American Imaginations
75W Round Silver PAR30 Halogen
Mfr # AI-37685
Zoro # G510753776
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Weight 0.5 lbs
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37685
- Zoro # G510753776
- UPC # 627622376858
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Weight | 0.5 lbs |
Material - Job Site Lighting | Glass |
Color | Silver |
Includes | PAR30 Halogen |
Handle Type | Standard |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x par30 halogen in silver color. WITH A WATTAGE OF 75W AND OPERATING AT 120V, THE PAR30 HALOGEN BULB OFFERS AN EFFECTIVE LIGHTING SOLUTION. IT INCLUDES A FEATURE OF A 38 FLOOD BEAM ANGLE, EMITTING A BRIGHTER AND MORE NATURAL LIGHT OUTPUT OF 1150 LUMENS. NOTABLY, IT PRODUCES A MORE VIVID AND WHITER LIGHT, ENHANCING VISIBILITY AND AESTHETICS. THIS BULB IS VERSATILE, SUITABLE FOR REPLACING R30 OR BR30 LAMPS, CATERING TO VARIOUS LIGHTING NEEDS. ITS AVERAGE RATED LIFE OF 2000 HOURS ENSURES DURABILITY AND PROLONGED USAGE. This par30 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This par30 halogen is made with glass. The primary color of this product is silver and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 11in. - Industrial Style - Wall Mount with Frosted Glass - Metallic Silver Finish (SF76-622)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp (Q750T3/CL-240V LIGHT BULB / LAMP)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- ILC Replacement For GENESIS H35SN24 (WW-7014-4)
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- American Imaginations Halogen Light Bulbs