Shop All Halogen Light Bulbs
American Imaginations
75W Round Grey PAR38 Halogen
Mfr # AI-37671
Zoro # G010794255
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Includes PAR38 Halogen
- Weight 0.5 lbs
- Max. Overall Bulb Length 0.5 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37671
- Zoro # G010794255
- UPC # 627622376711
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Material - Job Site Lighting | Glass |
Includes | PAR38 Halogen |
Weight | 0.5 lbs |
Color | Grey |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Bulb Shape | Round |
Install Type | Bulb Socket |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x par38 halogen in grey color. THE PAR38 HALOGEN BULB OPERATES AT 75W AND FUNCTIONS AT A VOLTAGE OF 120V. IT COMES WITH A FEATURE OF A 30 FLOOD BEAM ANGLE AND EMITS A BRIGHTNESS OF 1040 LUMENS, CREATING A VIVID AND CLEARER LIGHT OUTPUT. IT SERVES AS A SUITABLE SUBSTITUTE FOR RBR40, STANDARD PAR38, AND BR38 LAMPS. ON AVERAGE, THIS BULB HAS A RATED LIFESPAN OF 2000 HOURS, MAKING IT A RELIABLE AND LONG-LASTING LIGHTING OPTION. This par38 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This par38 halogen is made with glass. The primary color of this product is grey and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 45 W, Medium Screw (E26) (LED-8924M50-HAZ)
- NIGHTSTICK Low Profile Head Lamp, LED, 450 lm (NSP-4616B)
- FEIT ELECTRIC 3908167 11W S14 Incandescent Bulb; 40 Lumens - Soft White, 4PK (3908167)
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 120V, Round (30UK24)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILB GOLD Halogen Quartz Tungsten Bulb Q-J10365 (Q-J10365)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- ILC Replacement for Light Bulb / Lamp Jcr120v300w/elh replacement light bulb lamp (JCR120V300W/ELH LIGHT BULB / LAMP)
- American Imaginations Halogen Light Bulbs