Shop All Light Fixture Parts
American Imaginations
75W Cylindrical Brown Bulb Holder Galvanized Steel
Mfr # AI-37025
Zoro # G810640387
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Width 0.5 in
- For Use With Residential/Non-Residential
- Lens Shape Cylindrical
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37025
- Zoro # G810640387
- UPC # 627622370252
- Country of Origin Canada
- Category Light Fixture Parts
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Lens Shape | Cylindrical |
Weight | 0.5 lbs |
Color | Brown |
Finish | Galvanized |
Voltage | 125V |
Mounting | Ceiling Mount |
Includes | Bulb Holder |
Material | Steel |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x bulb holder in brown color. THE FIXTURE SOCKET WITH HICKEY IS SUITED FOR BULBS WITH A WATTAGE OF UP TO 75W AND A VOLTAGE OF 125V, AND IT COMES IN A BROWN COLOR. DESIGNED FOR CANDELABRA-STYLE BULBS, THIS SOCKET OFFERS COMPATIBILITY WITH VARIOUS LIGHTING FIXTURES AND APPLICATIONS. ITS HICKEY ATTACHMENT ENHANCES STABILITY AND EASE OF INSTALLATION. This bulb holder features a cylindrical shape with a modern style. This product is made for ceiling mount installation. DIY installation instructions are included in the box. This bulb holder is made with galvanized steel. The primary color of this product is brown and it comes with brown hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- SURE-LITES User Install, 14 Watt, Emergency LED Battery Pack (EBPLED14W)
- ADVANCE Ballast Elec 1-2 F96T8 (IOP2P59N35I)
- TERRACYCLE REGULATED WASTE CFL/U-Tube Chute (333-210-CHU)
- AMERICAN IMAGINATIONS 660W Unique White Bulb Holder Plastic (AI-36976)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L42)
- ILB GOLD Socket, Replacement For International Lighting Fs-22 (FS-22)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- SIRIUS A Klippy Klips Rope Outdoor Lights Clips (SI654070)
- TRESCO Tresco 120V 8' 24 m Pockit 120M Starter Cord, Black (L-MPOC-PKT8-BL-1)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- American Imaginations Light Fixture Parts