Shop All LED Light Bulbs
American Imaginations
7.5W Bulb Socket Light Bulb White Glass
Mfr # AI-37620
Zoro # G210535634
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37620
- Zoro # G210535634
- UPC # 627622376209
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Includes | Light Bulb |
Material | Glass |
Light Color | White |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x light bulb in white color. THE S11 INDICATOR LIGHT BULB, FEATURING A MEDIUM BASE, OPERATES AT A WATTAGE OF 7.5W, PROVIDING A GENTLE AND ENERGY-EFFICIENT ILLUMINATION SUITABLE FOR SIGNALING AND INDICATING PURPOSES. WITH A VOLTAGE REQUIREMENT OF 120V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN VARIOUS SETTINGS. ITS WHITE COLOR EMITS A CLEAN AND CLEAR LIGHT, MAKING IT WELL-SUITED FOR APPLICATIONS WHERE A NEUTRAL AND VISIBLE INDICATOR IS NEEDED. THE S11 INDICATOR BULBS COMPACT DESIGN AND LOW WATTAGE MAKE IT AN OPTIMAL CHOICE FOR DEVICES, APPLIANCES, AND EQUIPMENT REQUIRING VISUAL CUES OR STATUS LIGHTS. WHETHER USED IN ELECTRONICS OR MACHINERY, THIS BULB OFFERS A DEPENDABLE LIGHTING SOLUTION FOR INDICATING PURPOSES. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is white and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape A19, L60A19N1541K, 5PK (L60A19N1541K)
- SKIL TrueHVL 48 V Lithium-Ion Quick Charger 1 pc (SPTH14)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- FEIT ELECTRIC LED PAR38 E26 DL 75W 2PK (PAR387585010KL2)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- TCP Elite LED, 17W BR40, DIM, 2400K, Flood (LED17BR40D24K)
- American Imaginations LED Light Bulbs