Shop All Incandescent Light Bulbs
American Imaginations
7.5W Bulb Socket Light Bulb Red Glass
Mfr # AI-37624
Zoro # G910513802
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- Width 0.5 in
- Voltage 120V
- For Use With Residential/Non-Residential
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37624
- Zoro # G910513802
- UPC # 627622376247
- Country of Origin Canada
- Category Incandescent Light Bulbs
Dimensions
Width | 0.5 in |
Max. Overall Bulb Length | 0.5 in |
Details
Bulb Shape | Round |
Voltage | 120V |
For Use With | Residential/Non-Residential |
Material | Glass |
Includes | Light Bulb |
Light Color | Red |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in red color. THE S11 INDICATOR LIGHT BULB, DESIGNED WITH A MEDIUM BASE, OPERATES AT A WATTAGE OF 7.5W, PROVIDING A SUBDUED AND ENERGY-EFFICIENT ILLUMINATION PRIMARILY USED FOR SIGNALING AND INDICATING FUNCTIONS. OPERATING AT A VOLTAGE OF 120V, THIS BULB IS COMPATIBLE WITH STANDARD ELECTRICAL SYSTEMS COMMONLY FOUND IN HOMES AND COMMERCIAL ENVIRONMENTS. WITH ITS RED COLOR, THIS S11 INDICATOR BULB EMITS A DISTINCT AND ATTENTION-GRABBING LIGHT, MAKING IT WELL-SUITED FOR APPLICATIONS WHERE VISUAL ALERTS OR WARNINGS ARE CRUCIAL. ITS COMPACT SIZE AND LOW WATTAGE MAKE IT SUITABLE FOR DEVICES AND EQUIPMENT THAT REQUIRE CLEAR AND NOTICEABLE INDICATORS. WHETHER UTILIZED IN MACHINERY, ELECTRONICS, OR OTHER CONTEXTS, THIS BULB OFFERS A RELIABLE AND EASILY INSTALLABLE LIGHTING SOLUTION FOR SIGNALING PURPOSES. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is red and it comes with brass hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q250cl/dc-130v replacement light bulb lamp (Q250CL/DC-130V EIKO)
- ADVANCE PHILIPS ADVANCE 48 Watts, 1 or 2 Lamps, Electronic Ballast (IOPA-2P32-LW-N)
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- AMERICAN IMAGINATIONS 40W Round Clear G25 Globe Light Bulb (AI-37547)
- AMERICAN IMAGINATIONS 60W Round Clear G25 Globe Light Bulb (AI-37548)
- AMERICAN IMAGINATIONS 4.5W Bulb Socket Light Bulb Warm White Glass (AI-36831)
- AMERICAN IMAGINATIONS 200W Bulb Socket Light Bulb White Glass (AI-36809)
- AMERICAN IMAGINATIONS 150W Bulb Socket Light Bulb White Glass (AI-36808)
- AMERICAN IMAGINATIONS 40W Round White G25 Globe Light Bulb (AI-37549)
- ILC Replacement for GE General Electric G.E 41032 replacement light bulb lamp, 4PK (41032 GE GENERAL ELECTRIC G.E)
- American Imaginations Incandescent Light Bulbs