Shop All LED Light Bulbs
American Imaginations
75W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37667
Zoro # G210535658
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Unique
- For Use With Residential/Non-Residential
- Voltage 120V
- Width 0.5 in
- Includes Light Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37667
- Zoro # G210535658
- UPC # 627622376674
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Bulb Shape | Unique |
For Use With | Residential/Non-Residential |
Voltage | 120V |
Includes | Light Bulb |
Light Color | Clear |
Material | Glass |
Handle Type | Standard |
Weight | 0.5 lbs |
Install Type | Bulb Socket |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. G9 HALOGEN BULBS ARE COMMONLY USED FOR LIGHTING PURPOSES. WITH A WATTAGE OF 75W AND A VOLTAGE OF 120V, THEY PROVIDE BRIGHT ILLUMINATION. THE CLEAR COLOR OF THESE BULBS ENSURES THAT THEY EMIT A CLEAN AND UNFILTERED LIGHT. THESE BULBS ARE OFTEN USED IN VARIOUS APPLICATIONS, PROVIDING A RELIABLE SOURCE OF LIGHT. KEEP IN MIND THAT HALOGEN BULBS CAN GENERATE HEAT, SO CAUTION SHOULD BE TAKEN WHEN HANDLING THEM. This light bulb features a unique shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- ILC Replacement for Philips Sl20 replacement light bulb lamp (SL20 PHILIPS)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ea-4)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8323)
- American Imaginations LED Light Bulbs